Shop All Bathroom Vanities with Tops
Laviva
Luna, 30, White Cabinet & White Carrara Counter
Mfr # 313DVN-30W-WC
Zoro # G1947131
product price: $1,349.25
/ea
Free Shipping & Returns
$1,349.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 30
- Width 22
- Height 35
- Material Solid Oak Wood/Plywood/Phoenix Stone
- Weight 132.28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laviva
- MFR # 313DVN-30W-WC
- Zoro # G1947131
- UPC # 680063903373
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Length | 30 |
Width | 22 |
Height | 35 |
Details
Material | Solid Oak Wood/Plywood/Phoenix Stone |
Weight | 132.28 |
Finish | Espresso |
Features | Solid Oak Wood and Plywood Construction Soft Closing Drawers Pure White Phoenix Stone Countertop Undermount cUPC 20" Oval porcelain sink 3.2" matching backsplash Adjustable Feet Drilled for Mono Hole Faucet (additional holes upon request) Crystal Handles Vanity Comes Pre-assembled Tip Tray Under Basin Dovetail Construction Drawers |
Description
Light up your night and day with the Luna Collection. This outstanding vanity features a very functional and elegant style of multiple level drawers with a high end trim. Its minimalist cottage style presence will fit right in with your décor. From a mid-century perspective, the clean trims with the glossy countertop, crowns the cabinet in ultimate simplicity, as the legs uplift the vanity to be proudly displayed and protected from the wear off the floor. The Luna collection is available in White, Grey, and Espresso finishes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Outlet Box, Sweat Inlet, Center Drain (60248)
- ZURN PEX Crimp Tool, 1-1/4 to 2In (QCRTLDM)
- WATTS Water Pressure Reducing Valve, 1/2in Size (1/2 LFN45BM1-PRESS)
- WATTS 1/2" Polysulfone Check Valve (3540-10)
- LAVIVA Wilson 60, White Cabinet & White Carrara Countertop (313ANG-60W-WC)
- LAVIVA Nova 32, Grey Cabinet & Ceramic Basin Counter (31321529-32G-CB)
- LAVIVA Luna, 30, Espresso Cabinet & White Stripes Counter (313DVN-30E-WS)
- LAVIVA Wimbledon, 24, Brown Cabinet & White Quartz Counter (313YG319-24B-WQ)
- LAVIVA Wimbledon, 36, Espresso Cabinet & White Carrera Counter (313YG319-36E-WC)
- LAVIVA Mediterraneo, 36, White Cabinet & White Quartz Counter (313MKSH-36W-WQ)
- RSI Richmond 18-1/2x 16-1/4in. D Bath Vanity in Oak with Cultured Marble Vanity Top in White with Basin (C14018A)
- Laviva Bathroom Vanities with Tops