Shop All Bathroom Vanities with Tops
Laviva
Luna, 30, White Cabinet & Matte White VIVA Stone Surface Countertop
Mfr # 313DVN-30W-MW
Zoro # G1947831
Free Shipping & Returns
$1,446.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 30
- Width 22
- Height 35
- Material Solid Oak Wood/Plywood/Quartz
- Weight 132.061372
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Laviva
- MFR # 313DVN-30W-MW
- Zoro # G1947831
- UPC # 685757781923
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Length | 30 |
Width | 22 |
Height | 35 |
Details
Material | Solid Oak Wood/Plywood/Quartz |
Weight | 132.061372 |
Finish | White |
Features | Solid Oak Wood and Plywood Construction Soft Closing Drawers VIVA Stone Solid Surface Integrated Sinks Square Edge Detail Adjustable Feet Drilled for Mono Hole Faucet (additional holes upon request) Crystal Handles Vanity Comes Pre-assembled Tip Tray Under Basin Dovetail Construction Drawers |
Description
Light up your night and day with the Luna Collection. This outstanding vanity features a very functional and elegant style of multiple level drawers with a high end trim. Its minimalist cottage style presence will fit right in with your décor. From a mid-century perspective, the clean trims with the glossy countertop, crowns the cabinet in ultimate simplicity, as the legs uplift the vanity to be proudly displayed and protected from the wear off the floor. The Luna collection is available in White, Grey, and Espresso finishes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress di-electric union, 1-1/2" x 1-1/2" (79175)
- DELTA Other MultiChoice Universal Tub / Shower Rough - PEX Crimp (R10000-PXWS)
- ZORO SELECT CPVC Coupling, CTS, Schedule 40, 1/2" Pipe Size, CTS Hub (2GJY7)
- STUDOR 2 " Dia., ABS Plastic, Polystyrene, Connector: PVC, White Finish, MINI-VENT(R) (20301)
- LAVIVA Mediterraneo, 36, Grey Cabinet & White Carrera Counter (313MKSH-36G-WC)
- LAVIVA Alto 24, White Cabinet & Matte White VIVA Stone Surface Countertop (313SMR-24W-MW)
- LAVIVA Wilson 42, Grey Cabinet & White Carrara Countertop (313ANG-42G-WC)
- LAVIVA Luna, 30, Espresso Cabinet & White Stripes Counter (313DVN-30E-WS)
- LAVIVA Wilson 24, White Cabinet & White Stripe Countertop (313ANG-24W-WS)
- LAVIVA Wimbledon, 60, Grey Cabinet & White Carrera Counter (313YG319-60G-WC)
- KAPAL Kapal 9872813 36 in. Wall Pine Blind Cabinet (9872813)
- Laviva Bathroom Vanities with Tops