Shop All Vanity Parts
Laviva
Luna, 30, White Cabinet
Mfr # 313DVN-30W
Zoro # G1513396
Free Shipping & Returns
$936.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 80
- Finish White
- Material Solid Oak Wood/Plywood
- Length 18
- Height 67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Laviva
- MFR # 313DVN-30W
- Zoro # G1513396
- UPC # 683318985605
- Country of Origin Viet Nam
- Category Vanity Parts
Dimensions
Length | 18 |
Height | 67 |
Width | 16 |
Details
Weight | 80 |
Finish | White |
Material | Solid Oak Wood/Plywood |
Features | Soft Closing Doors and Drawers Solid Oak Wood Construction Matching Vanity Available Mirrored Glass Crystal Ball Like Handles CARB Compliant: Products go through a strict environmentally friendly manufacturing process to remove harmful toxins |
Description
Light up your night and day with the Luna Collection. This outstanding vanity features a very functional and elegant style of multiple level drawers with a high end trim. Its minimalist cottage style presence will fit right in with your décor. From a mid-century perspective, the clean trims with the glossy countertop, crowns the cabinet in ultimate simplicity, as the legs uplift the vanity to be proudly displayed and protected from the wear off the floor. The Luna collection is available in White, Grey, and Espresso finishes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/2 Inch MIP x 1/4 Inch FIP Brass Bushing (9316059)
- RHEEM 50 gal, Electric Water Heater, 480V, Single, Three Phase (ELD52-TB)
- ZORO SELECT 3/8" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNC17)
- REZNOR Ignition Module Kit - Natural Gas (257472)
- LAVIVA Mediterraneo Sidecab, Grey (313MKSH-SCG)
- CASTELLO USA Alpine 48" Wall Mounted White Vanity Base with Black Handles (CB-MC-48W-BL-VBO)
- KOHLER Mirrored Door Assembly (1202711)
- CASTELLO USA Yamyam 36" Gray Vanity with Chrome Handles (Right Base Only) (CB-YAM-36G-R-CHR-VBO)
- CASTELLO USA Alicia 48" Blue Vanity Base With Gold Handles (CB-VEN-48BLU-GLD-VBO)
- KOHLER Clc - Slow Close Hinge Kit (1443438)
- KOHLER Female 2 Pin Cable, Verdera Tl (1273921)
- Laviva Vanity Parts