Shop All Bathroom Vanities with Tops
Laviva
Luna, 30, Espresso Cabinet & White Quartz Counter
Mfr # 313DVN-30E-WQ
Zoro # G1947369
Free Shipping & Returns
$1,349.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 36
- Width 22
- Height 34.5
- Material Solid Oak Wood/Plywood/Marble
- Weight 122.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Laviva
- MFR # 313DVN-30E-WQ
- Zoro # G1947369
- UPC # 680063903441
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Length | 36 |
Width | 22 |
Height | 34.5 |
Details
Material | Solid Oak Wood/Plywood/Marble |
Weight | 122.8 |
Finish | Espresso |
Features | Solid Oak Wood and Plywood Construction Elegantly Stained Finish Soft Closing Doors VIVA Stone Solid Surface Integrated Sinks Square Edge Detail Adjustable Feet Drilled for Mono Hole Faucet (additional holes upon request) Vanity Comes Pre-assembled |
Description
Light up your night and day with the Luna Collection. This outstanding vanity features a very functional and elegant style of multiple level drawers with a high end trim. Its minimalist cottage style presence will fit right in with your décor. From a mid-century perspective, the clean trims with the glossy countertop, crowns the cabinet in ultimate simplicity, as the legs uplift the vanity to be proudly displayed and protected from the wear off the floor. The Luna collection is available in White, Grey, and Espresso finishes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GF PIPING SYSTEMS 3/4" FNPT PVC Ball Valve 3-Way True Union (161543103)
- KOHLER Aerator Kit, 1.5 Gpm (1108235-SR)
- BECK 2" x 4" Black Pipe Nipple Sch 40 (0330037805)
- ZORO SELECT Galv.Nipple, Welded, 3 x 48 (793LN9)
- LAVIVA Wilson 24, Grey Cabinet & White Stripe Countertop (313ANG-24G-WS)
- LAVIVA Mediterraneo, 36, Grey Cabinet & White Carrera Counter (313MKSH-36G-WC)
- LAVIVA Wilson 42, Grey Cabinet & White Carrara Countertop (313ANG-42G-WC)
- LAVIVA Wimbledon, 36, Grey Cabinet & White Stripes Counter (313YG319-36G-WS)
- LAVIVA Mediterraneo, 36, White Cabinet & White Quartz Counter (313MKSH-36W-WQ)
- LAVIVA Nova 32, Espresso Cabinet & Ceramic Basin Counter (31321529-32E-CB)
- CASTELLO USA Amazon 48" Wall Mounted White Vanity With White Top And Gold Handles (CB-MC-48W-GLD-2056-WH)
- Laviva Bathroom Vanities with Tops