Shop All Bathroom Vanities with Tops
Laviva
Luna, 30, Espresso Cabinet & Matte White VIVA Stone Surface Countertop
Mfr # 313DVN-30E-MW
Zoro # G1946160
product price: $1,446.75
/ea
Free Shipping & Returns
$1,446.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 35.83
- Width 18.5
- Height 34.49
- Material Solid Oak Wood/Plywood/Ceramic
- Weight 138.89
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laviva
- MFR # 313DVN-30E-MW
- Zoro # G1946160
- UPC # 685757781909
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Length | 35.83 |
Width | 18.5 |
Height | 34.49 |
Details
Material | Solid Oak Wood/Plywood/Ceramic |
Weight | 138.89 |
Finish | Espresso |
Features | Solid Oak Wood and Plywood Construction Elegantly Stained Finish Soft Closing Doors and Drawers Removable Solid Wood Legs Drilled for Mono Hole Faucet Vanity Comes Pre-assembled Brushed Nickel Handles Ceramic cUPC basin Pop-up Drain Included |
Description
Light up your night and day with the Luna Collection. This outstanding vanity features a very functional and elegant style of multiple level drawers with a high end trim. Its minimalist cottage style presence will fit right in with your décor. From a mid-century perspective, the clean trims with the glossy countertop, crowns the cabinet in ultimate simplicity, as the legs uplift the vanity to be proudly displayed and protected from the wear off the floor. The Luna collection is available in White, Grey, and Espresso finishes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove Adapter x MNPT 2", SS (G200-F-SS)
- DELTA Delta Trinsic Spray Assembly, Pull-Down (RP64069BL)
- BK RESOURCES 24.5 in W x 39 in L x Free Standing, Stainless Steel, Three Compartment Budget Sink (BK8BS-3-1221-12)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, White (SS154#11)
- LAVIVA Wilson 60, White Cabinet & White Carrara Countertop (313ANG-60W-WC)
- LAVIVA Mediterraneo, 36, Grey Cabinet & White Carrera Counter (313MKSH-36G-WC)
- LAVIVA Wimbledon, 36, White Cabinet & White Stripes Counter (313YG319-36W-WS)
- LAVIVA Wimbledon, 60, Grey Cabinet & White Carrera Counter (313YG319-60G-WC)
- LAVIVA Alto 30, White Cabinet & White Carrara Countertop (313SMR-30W-WC)
- LAVIVA Estella 32, White Cabinet & White Carrera Counter (3130709-32W-WC)
- LAVIVA Wilson 36, Grey Cabinet & Black Wood Countertop (313ANG-36G-BW)
- Laviva Bathroom Vanities with Tops