Shop All Decorative Mirrors
Laviva
Fully Framed 60" Espresso Mirror
Mfr # 313FF-6030E
Zoro # G1512711
product price: $354.75
/ea
Free Shipping & Returns
$354.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.9
- Features VIVA Stone Solid Surface Square Edge Detail White Ceramic Rectangular Basin Integrated Sinks Overflow in Basin Pre-drilled for a Single Hole Faucet (Additional Holes Upon Request) Includes Scuff Remover Pad Stain Resistant Antimicrobial Material Matte Finish
- Length 42
- Weight 37.47854
- Material Solid Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laviva
- MFR # 313FF-6030E
- Zoro # G1512711
- UPC # 680063902437
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Height | 5.9 |
Length | 42 |
Width | 22 |
Details
Features | VIVA Stone Solid Surface Square Edge Detail White Ceramic Rectangular Basin Integrated Sinks Overflow in Basin Pre-drilled for a Single Hole Faucet (Additional Holes Upon Request) Includes Scuff Remover Pad Stain Resistant Antimicrobial Material Matte Finish |
Finish | Matte White |
Weight | 37.47854 |
Material | Solid Surface |
Description
Mirrors are the "icing on the cake" to the look you have created. The LAVIVA collection of mirrors feature assorted colors to complete your new bathroom look. The subtle but basic building block square and rectangular shaped mirrors are all built from solid wood and a beautiful finish to match your vanity. These mirrors delight the eye and truly reflect the effort and beauty of your most inviting space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROEN Knob Thermostat Dial (Z012314)
- HOWARD MILLER Kenwick Wall Clock, Black (MIL625485)
- FLASH FURNITURE Natural/Walnut Reversible Top, 30" x 48 (XU-WNT-3048-GG)
- TRADEMARK FINE ART Wyanne 'Are You Sure You Cant Come Out To Play' Canvas Art, 12x19 (ALI18203-C1219GG)
- LAVIVA Fully Framed 48" White Mirror (313FF-4830W)
- LAVIVA Fully Framed 24" Maple Grey Mirror (313FF-2430MG)
- LAVIVA Fully Framed 48" Maple Grey Mirror (313FF-4830MG)
- LAVIVA Fully Framed 48" Soft White Mirror (313FF-4830SW)
- LAVIVA Fully Framed 30" Maple Grey Mirror (313FF-3030MG)
- ORE FURNITURE Ore Furniture N4001-YEL-WH 59.25 in. Yellow & White Oval Cheval Standing Mirror (N4001-YEL/WH)
- INFINITY INSTRUMENTS French Country Floral - H 24" W 16" Antique White Glass Decorative Frame (15431)
- Laviva Decorative Mirrors