Shop All Decorative Mirrors
Laviva
Fully Framed 48" White Mirror
Mfr # 313FF-4830W
Zoro # G1512352
product price: $312.68
/ea
Free Shipping & Returns
$312.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 14
- Material Wood
- Height 0.6
- Finish White
- Length 27.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laviva
- MFR # 313FF-4830W
- Zoro # G1512352
- UPC # 680063902376
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Height | 0.6 |
Length | 27.5 |
Width | 27.5 |
Details
Weight | 14 |
Material | Wood |
Finish | White |
Features | Solid Oak wood frame Durable, water resistant polyurethane finish Surface mount installation Preinstalled mounting hardware for easy installation CARB Compliant: Products go through a strict environmentally friendly manufacturing process to remove harmful toxins |
Description
Mirrors are the "icing on the cake" to the look you have created. The LAVIVA collection of mirrors feature assorted colors to complete your new bathroom look. The subtle but basic building block square and rectangular shaped mirrors are all built from solid wood and a beautiful finish to match your vanity. These mirrors delight the eye and truly reflect the effort and beauty of your most inviting space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELLUX Vellux Blanket, Queen, Bluebell, PK4 (1B05382)
- DMI Heel Pillow, 10-1/2inLx21.1/2inW (555-8088-0100)
- ZORO SELECT Digital Wall Clock, w/Intellitime (75102M)
- ORE FURNITURE Ore Furniture 7710 24 in. Traditional Dark Cherry Side End Table (7710)
- LAVIVA Fully Framed 24" Maple Grey Mirror (313FF-2430MG)
- LAVIVA Fully Framed 48" Maple Grey Mirror (313FF-4830MG)
- LAVIVA Fully Framed 48" Soft White Mirror (313FF-4830SW)
- LAVIVA Fully Framed 30" Maple Grey Mirror (313FF-3030MG)
- BAXTON STUDIO Adra Modern Gold Finished Bamboo Accent Wall Mirror (150-8891)
- FLASH FURNITURE Mila 22in x 65in Arched Metal Framed Wall Mirror, Black (HMHD-23M009YBN-BLK-GG)
- FLASH FURNITURE Mila 22in x 65in Arched Metal Framed Wall Mirror, Gold (HMHD-23M009YBN-GLD-GG)
- Laviva Decorative Mirrors