Shop All Decorative Mirrors
Laviva
Fully Framed 48" Maple Grey Mirror
Mfr # 313FF-4830MG
Zoro # G1512188
product price: $312.68
/ea
Free Shipping & Returns
$312.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.9
- Width 22
- Features VIVA Stone Solid Surface Square Edge Detail White Ceramic Rectangular Basin Integrated Sinks Overflow in Basin Pre-drilled for a Single Hole Faucet (Additional Holes Upon Request) Includes Scuff Remover Pad Stain Resistant Antimicrobial Material Matte Finish
- Finish Matte Black
- Material Solid Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laviva
- MFR # 313FF-4830MG
- Zoro # G1512188
- UPC # 680063902369
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Height | 5.9 |
Width | 22 |
Length | 36 |
Details
Features | VIVA Stone Solid Surface Square Edge Detail White Ceramic Rectangular Basin Integrated Sinks Overflow in Basin Pre-drilled for a Single Hole Faucet (Additional Holes Upon Request) Includes Scuff Remover Pad Stain Resistant Antimicrobial Material Matte Finish |
Finish | Matte Black |
Material | Solid Surface |
Weight | 33.0693 |
Description
Mirrors are the "icing on the cake" to the look you have created. The LAVIVA collection of mirrors feature assorted colors to complete your new bathroom look. The subtle but basic building block square and rectangular shaped mirrors are all built from solid wood and a beautiful finish to match your vanity. These mirrors delight the eye and truly reflect the effort and beauty of your most inviting space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 2-Shelf Stationary Bookcase, 28"x34-1/2" Champ/Putty (B-30CP)
- WESTCLOX 15.5 in. L X 15.5 in. W Indoor Farmhouse Analog Wall Clock Wood Brown (38070)
- FLASH FURNITURE Contemporary Chair, 18" to 23", Black (DS-512B-BK-GG)
- ELLE 240 TC White Goose Feather & Down Comforter, White, Full/Queen (EL007452)
- LAVIVA Fully Framed 24" Maple Grey Mirror (313FF-2430MG)
- LAVIVA Fully Framed 48" White Mirror (313FF-4830W)
- LAVIVA Fully Framed 30" Maple Grey Mirror (313FF-3030MG)
- LAVIVA Fully Framed 48" Soft White Mirror (313FF-4830SW)
- LAVIVA Fully Framed 60" Grey Mirror (313FF-6030G)
- FLASH FURNITURE Black 20" x 30" Rectangle Metal Frame Wall Mirror (HFMHD-GDI-CRE8-212315-GG)
- SUNSET INTERNATIONAL TRADE LLC Sunset Trading CF-4934-0877 Mission Bay Bedroom Dresser Beveled Glass Mirror with Vertical Wall Hanging Amish Brown - Solid Wood Frame (CF-4934-0877)
- Laviva Decorative Mirrors