Shop All Decorative Mirrors
Laviva
Fully Framed 48" Espresso Mirror
Mfr # 313FF-4830E
Zoro # G1512641
product price: $312.68
/ea
Free Shipping & Returns
$312.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.9
- Finish Matte Black
- Weight 61.72935999999999
- Material Solid Surface
- Length 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laviva
- MFR # 313FF-4830E
- Zoro # G1512641
- UPC # 680063902383
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Height | 5.9 |
Length | 72 |
Width | 22 |
Details
Finish | Matte Black |
Weight | 61.72935999999999 |
Material | Solid Surface |
Features | VIVA Stone Solid Surface Square Edge Detail White Ceramic Rectangular Basin Integrated Sinks Overflow in Basin Pre-drilled for a Single Hole Faucet (Additional Holes Upon Request) Includes Scuff Remover Pad Stain Resistant Antimicrobial Material Matte Finish |
Description
Mirrors are the "icing on the cake" to the look you have created. The LAVIVA collection of mirrors feature assorted colors to complete your new bathroom look. The subtle but basic building block square and rectangular shaped mirrors are all built from solid wood and a beautiful finish to match your vanity. These mirrors delight the eye and truly reflect the effort and beauty of your most inviting space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Return Shell, 24 in D, 48" W, 29-1/2 in H, Mahogany/Charcoal (H38215R.N.S)
- FLASH FURNITURE WhiteNavy PE Rattan Stacking Paris Stool, 2PK (2-SDA-AD642001-F-BS-WHNVY-NAT-GG)
- FLASH FURNITURE Rectangle Training Table, 18" X 96" X 30.25", Wood Top, Wood Grain (YT-WTFT18X96-TBL-GG)
- REGISTRY Blanket Fleece 66x90 Ivory (POLAR-T-I)
- LAVIVA Fully Framed 48" White Mirror (313FF-4830W)
- LAVIVA Fully Framed 24" Maple Grey Mirror (313FF-2430MG)
- LAVIVA Fully Framed 30" Maple Grey Mirror (313FF-3030MG)
- LAVIVA Fully Framed 48" Maple Grey Mirror (313FF-4830MG)
- LAVIVA Fully Framed 48" Soft White Mirror (313FF-4830SW)
- BAXTON STUDIO Dennis Vintage Antique Gold Finished Accent Wall Mirror (171-10871)
- FLASH FURNITURE Mila 22in x 65in Arched Metal Framed Wall Mirror, Black (HMHD-23M009YBN-BLK-GG)
- Laviva Decorative Mirrors