Shop All Decorative Mirrors
Laviva
Fully Framed 30" White Mirror
Mfr # 313FF-3030W
Zoro # G1512930
product price: $245.85
/ea
Free Shipping & Returns
$245.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30
- Length 60
- Finish Maple Grey
- Features Solid Oak wood frame Durable, water resistant polyurethane finish Surface mount installation Preinstalled mounting hardware for easy installation CARB Compliant: Products go through a strict environmentally friendly manufacturing process to remove harmful toxins
- Weight 40.79
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laviva
- MFR # 313FF-3030W
- Zoro # G1512930
- UPC # 680063902291
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Width | 30 |
Length | 60 |
Height | 0.79 |
Details
Finish | Maple Grey |
Features | Solid Oak wood frame Durable, water resistant polyurethane finish Surface mount installation Preinstalled mounting hardware for easy installation CARB Compliant: Products go through a strict environmentally friendly manufacturing process to remove harmful toxins |
Weight | 40.79 |
Material | Wood |
Description
Mirrors are the "icing on the cake" to the look you have created. The LAVIVA collection of mirrors feature assorted colors to complete your new bathroom look. The subtle but basic building block square and rectangular shaped mirrors are all built from solid wood and a beautiful finish to match your vanity. These mirrors delight the eye and truly reflect the effort and beauty of your most inviting space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH L Shaped Desk, 72" D, 66" W, 29-1/2" H (20454)
- LUMISOURCE Andrew Dining/Accent Chair in Chrome and White Faux Leather, PK 2 (CH-ANDRW W2)
- SIMPLAY3 Big Wiggle Chair 14", PK2 (420040-02)
- ADLMIRED BY NATURE Admired by Nature ABN5P022-NTRL-R Artificial Frosted Ruscus Plant with Ceramic Pot - Green (ABN5P022-NTRL-R)
- LAVIVA Fully Framed 48" White Mirror (313FF-4830W)
- LAVIVA Fully Framed 30" Maple Grey Mirror (313FF-3030MG)
- LAVIVA Fully Framed 48" Maple Grey Mirror (313FF-4830MG)
- LAVIVA Fully Framed 48" Soft White Mirror (313FF-4830SW)
- LAVIVA Fully Framed 24" Maple Grey Mirror (313FF-2430MG)
- BAXTON STUDIO Adra Modern Gold Finished Bamboo Accent Wall Mirror (150-8891)
- KD MOBILIARIO Gold Framed Rounded Corner Mirror, Gold (KD3319462)
- Laviva Decorative Mirrors