Shop All Decorative Mirrors
Laviva
Fully Framed 30" Maple Grey Mirror
Mfr # 313FF-3030MG
Zoro # G1512766
Free Shipping & Returns
$245.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish White
- Features Solid Oak Wood and Plywood Construction Soft Closing Doors and Drawers Adjustable Feet Zinc Alloy Handle Archaize Finish Vanity Comes Pre-assembled CARB Compliant: Products go through a strict environmentally friendly manufacturing process to remove harmful toxins Compatible for Single Basin Dovetail Construction Drawers Optional Toe Kick Assembly Included
- Width 21.57
- Weight 108.91
- Material Solid Oak Wood/Plywood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Laviva
- MFR # 313FF-3030MG
- Zoro # G1512766
- UPC # 680063902284
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Width | 21.57 |
Length | 35.04 |
Height | 33.31 |
Details
Finish | White |
Features | Solid Oak Wood and Plywood Construction Soft Closing Doors and Drawers Adjustable Feet Zinc Alloy Handle Archaize Finish Vanity Comes Pre-assembled CARB Compliant: Products go through a strict environmentally friendly manufacturing process to remove harmful toxins Compatible for Single Basin Dovetail Construction Drawers Optional Toe Kick Assembly Included |
Weight | 108.91 |
Material | Solid Oak Wood/Plywood |
Description
Mirrors are the "icing on the cake" to the look you have created. The LAVIVA collection of mirrors feature assorted colors to complete your new bathroom look. The subtle but basic building block square and rectangular shaped mirrors are all built from solid wood and a beautiful finish to match your vanity. These mirrors delight the eye and truly reflect the effort and beauty of your most inviting space.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVING ACCENTS Bath Mat 16X28 White (MB3212-WHITE)
- BAXTON STUDIO Freda Grey Velvet and Button Tufted Full Size Daybed (164-10413)
- HOLLAND BAR STOOL CO 30" Blk Wrinkle US Naval Academy NAVY Swivel Bar Stool, Ladder Back (L01430USNavA)
- LOCK-UP Lock-Up Mattress Encasement, TwinXL (83TWXLENC)
- LAVIVA Fully Framed 48" White Mirror (313FF-4830W)
- LAVIVA Fully Framed 48" Soft White Mirror (313FF-4830SW)
- LAVIVA Fully Framed 48" Maple Grey Mirror (313FF-4830MG)
- LAVIVA Fully Framed 24" Maple Grey Mirror (313FF-2430MG)
- DLC Bear on Tree Trunk Mirror - 16 x 3 x 17 in. (12712)
- HOLLAND BAR STOOL CO UNLV 26" x 15" Fight Song Mirror (MFghtUNevLV)
- BAXTON STUDIO Doniea Dark Brown Wood Frame Modern Mirror - Rectangle (54-3569)
- Laviva Decorative Mirrors