Shop All Vanity Parts
Laviva
Everest, Espresso Side Cabinet
Mfr # 313YG618-SCE
Zoro # G1513420
product price: $517.99
/ea
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 34.5
- Width 22
- Weight 106.71
- Material Solid Oak Wood/Plywood/Quartz
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laviva
- MFR # 313YG618-SCE
- Zoro # G1513420
- UPC # 683318985308
- Country of Origin China
- Category Vanity Parts
Dimensions
Height | 34.5 |
Width | 22 |
Length | 24 |
Details
Weight | 106.71 |
Material | Solid Oak Wood/Plywood/Quartz |
Finish | White |
Features | Solid Oak Wood and Plywood Construction Elegantly Stained Finish Real Quartz Countertop Dovetail Construction Drawers Undermount 20" cUPC rectagle porcelain sink Adjustable Feet Drilled for Mono Hole Faucet (additional holes upon request) Vanity Comes Pre-assembled 4 Electrical Outlets Inside Cabinet Zinc Alloy Handle Brushed Finish 3.2" matching backsplash |
Description
Invest in durable accent furniture with sturdy maple wood and glass material when purchasing this side cabinet from the Everest Collection. With its center drawer, two doors and two shelves, this side cabinet provides ample storage space and security.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 2" TOE PVC Pipe Nipple Sch 80 (1884-020)
- BRASS CRAFT SERVICE PARTS ADJ Toilet Valve And Kit (BCT021)
- WESTBRASS 3-1/8" Single Hole Overflow Face Plate and Screw in Polished Chrome (D328-26)
- HYDRA-ZORB BRONCO-II Insulation Tube and Pipe Saddle, 2-1/4", Black (225B2S)
- LAVIVA Mediterraneo Sidecab, Grey (313MKSH-SCG)
- LAVIVA Luna, 30, White Cabinet (313DVN-30W)
- CASTELLO USA Alpine 35" Wall Mounted White Vanity Base with Brushed Nickel Handles (CB-MC-36W-BN-VBO)
- CASTELLO USA Yamyam 36" Gray Vanity with Chrome Handles (Right Base Only) (CB-YAM-36G-R-CHR-VBO)
- CASTELLO USA Alpine 48" Wall Mounted Blue Vanity Base with Brushed Nickel Handles (CB-MC-48BLU-BN-VBO)
- REJUVENATE SURFACE RESTORE WPES 5PK (RJRESTWIPES)
- KOHLER 27 (1354247)
- Laviva Vanity Parts