Shop All Vanity Tops
Laviva
Black Wood Countertop, 60", Single Hole with Rectangle Sink
Mfr # 313SQ1H-60-BW
Zoro # G1512431
product price: $936.75
/ea
Free Shipping & Returns
$936.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 35.04
- Width 21.65
- Height 33.86
- Finish Brown
- Material Solid Oak Wood/Plywood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laviva
- MFR # 313SQ1H-60-BW
- Zoro # G1512431
- UPC # 680063902246
- Country of Origin China
- Category Vanity Tops
Dimensions
Length | 35.04 |
Width | 21.65 |
Height | 33.86 |
Details
Finish | Brown |
Material | Solid Oak Wood/Plywood |
Weight | 92.59 |
Features | Solid Oak Wood and Plywood Construction Soft Closing Doors Adjustable Feet Zinc Alloy Handle Brushed Finish Vanity Comes Pre-assembled CARB Compliant: Products go through a strict environmentally friendly manufacturing process to remove harmful toxins Compatible for Single Basin |
Description
Dressed in classic authentic Marble of Quartz, LAVIVA countertops offer the crowning gem to each vanity. Each precious rendition sparkles with uniqueness creating your ultimate look for your bathroom. The countertops are produced using a 2cm thick slab which is honed and polished to perfection by hand. Topped off with matching backsplash and large cUPC ceramic sink. To enhance longevity the material is sealed twice. The distinctive veins, markings, and color create a feeling of exclusivity and characteristic to your bathroom.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHURCH SEAT Church Seat 1500EC 390 Lift-Off Elongated Closed Front Toilet Seat in Cotton White (1500EC 390)
- DELTA Single Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (520LF-HGMHDF)
- LEGEND VALVE 3/8" X 1-1/2" GALV. NIPPLE (356-041E)
- PARKER String Wound Filter Cartridge, 5 gpm, 100 Micron, 4-1/2" O.D., 9 7/8 in H, 6 PK (T8R9-4-45A)
- LAVIVA White Carrara Countertop, 48", Single Hole with Rectangle Sink (313SQ1H-48-WC)
- LAVIVA VIVA Stone 36" Left Sink Matte White, Solid Surface Countertop (313SQ1HSS-36L-MW)
- LAVIVA White Quartz Countertop, 36", Single Hole with Rectangle Sink (313SQ1H-36-WQ)
- LAVIVA Odyssey, 36, Black Wood Marble Top (313613-36-BW)
- LAVIVA VIVA Stone 72" Single Sink Matte White, Solid Surface Countertop (313SQ1HSS-72C-MW)
- LAVIVA Black Wood Countertop, 24", Single Hole with Rectangle Sink (313SQ1H-24-BW)
- LAVIVA Odyssey, 36, White Stripes Countertop (313613-36-WS)
- Laviva Vanity Tops