Shop All Bathroom Vanities with Tops
Laviva
Alto 30, White Cabinet & White Quartz Countertop
Mfr # 313SMR-30W-WQ
Zoro # G1947262
Free Shipping & Returns
$1,311.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 31.89
- Width 22.05
- Height 35.12
- Material Solid Oak Wood/Plywood/Marble
- Weight 142.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Laviva
- MFR # 313SMR-30W-WQ
- Zoro # G1947262
- UPC # 680063902536
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Length | 31.89 |
Width | 22.05 |
Height | 35.12 |
Details
Material | Solid Oak Wood/Plywood/Marble |
Weight | 142.2 |
Finish | Grey |
Features | Solid Oak Wood and Plywood Construction Elegantly Stained Finish Soft Closing Doors and Drawers Marble Countertop Undermount cUPC Oval porcelain sink 4" matching backsplash Adjustable Feet Drilled for center set three-hole 8" faucet Vanity Comes Pre-assembled Pop-up Drain Included |
Description
Elevate your space with the Alto Collection! This vanity will bring the New York penthouse vibe to your house. Its straight, simplistic lines and open bottom concept the Alto collection offers elegance with a modernistic approach. The optional open bottom shelf can be removed so the vanity can be both wall mounted or with legs to fit any bathroom design. The matte black, powder coated steel legs and black paint above the drawer offers contrast and sheik style. Additionally, the handless drawer design is embedded within an inner beveled frame. All this is accompanied with soft closing rails, dovetail construction drawers, and solid oak wood frame. Make the Alto collection the statement piece in your bathroom!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" T-1960NL SWEAT x F1960 BV (101-474NL)
- ZURN Foot Pedal Single Hole Mount, 1 Hole Spout, Chrome (Z821B0-XL-WM)
- APOLLO PEX 1/4 in. (3/8 in. O.D.) x 2 ft. White PEX Pipe (APPW14RISER)
- ZORO SELECT 1/8" MNPT x 7" TBE Red Brass Pipe Nipple Sch 40 (4GRY8)
- LAVIVA Luna, 30, Espresso Cabinet & White Quartz Counter (313DVN-30E-WQ)
- LAVIVA Wilson 30, Grey Cabinet & Black Wood Countertop (313ANG-30G-BW)
- LAVIVA Wimbledon, 36, White Cabinet & White Stripes Counter (313YG319-36W-WS)
- LAVIVA Wilson 24, White Cabinet & White Stripe Countertop (313ANG-24W-WS)
- LAVIVA Nova 32, Espresso Cabinet & Ceramic Basin Counter (31321529-32E-CB)
- LAVIVA Wimbledon, 36, Grey Cabinet & White Stripes Counter (313YG319-36G-WS)
- ZENITH HOME VANITY COMBO 30 in. WHT (RBC30WW)
- Laviva Bathroom Vanities with Tops