Shop All Bathroom Vanities with Tops
Laviva
Alto 30, White Cabinet & Matte White VIVA Stone Surface Countertop
Mfr # 313SMR-30W-MW
Zoro # G1946072
Free Shipping & Returns
$1,379.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30
- Width 22
- Height 34.5
- Material Solid Oak Wood/Plywood/Quartz
- Weight 141.97
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Laviva
- MFR # 313SMR-30W-MW
- Zoro # G1946072
- UPC # 685757781800
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Length | 30 |
Width | 22 |
Height | 34.5 |
Details
Material | Solid Oak Wood/Plywood/Quartz |
Weight | 141.97 |
Finish | Grey |
Features | Solid Oak Wood and Plywood Construction Soft Closing Doors and Drawers Real Quartz Countertop Undermount cUPC 20" rectangle porcelain sink 3.2" matching backsplash Adjustable Feet Drilled for Mono Hole Faucet (additional holes upon request) Zinc Alloy Handle Archaize Finish Vanity Comes Pre-assembled Optional Toe Kick Assembly Included Dovetail Construction Drawers |
Description
Elevate your space with the Alto Collection! This vanity will bring the New York penthouse vibe to your house. Its straight, simplistic lines and open bottom concept the Alto collection offers elegance with a modernistic approach. The optional open bottom shelf can be removed so the vanity can be both wall mounted or with legs to fit any bathroom design. The matte black, powder coated steel legs and black paint above the drawer offers contrast and sheik style. Additionally, the handless drawer design is embedded within an inner beveled frame. All this is accompanied with soft closing rails, dovetail construction drawers, and solid oak wood frame. Make the Alto collection the statement piece in your bathroom!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Hose Adapter, 3/4" FNPT x 3/4" MGHT (N32)
- TOTO Drake 1.6 GPF Toilet Tank Only, Less Seat, Ebony (ST776SA#51)
- VIEGA Viega ProPress XL 45 elbow, 4" x 4" (20663)
- DYNAQUIP CONTROLS 1-1/2" FNPT Stainless Steel Electronic Ball Valve 2-Way (E3S27AJE25)
- LAVIVA Nova 32, Grey Cabinet & Ceramic Basin Counter (31321529-32G-CB)
- LAVIVA Wilson 30, Grey Cabinet & Black Wood Countertop (313ANG-30G-BW)
- LAVIVA Mediterraneo, 36, Grey Cabinet & White Carrera Counter (313MKSH-36G-WC)
- LAVIVA Wimbledon, 36, White Cabinet & White Stripes Counter (313YG319-36W-WS)
- LAVIVA Wimbledon, 36, Espresso Cabinet & White Carrera Counter (313YG319-36E-WC)
- LAVIVA Wilson 42, Grey Cabinet & Matte White VIVA Stone Surface Countertop (313ANG-42G-MW)
- INTERNATIONAL CONCEPTS Vanity Table, Unfinished (DT-2)
- Laviva Bathroom Vanities with Tops