Shop All Vanity Parts
Laviva
Alto 30, White Cabinet
Mfr # 313SMR-30W
Zoro # G1512912
product price: $861.75
/ea
Free Shipping & Returns
$861.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.9
- Length 54
- Width 22
- Material Solid Surface
- Features VIVA Stone Solid Surface Square Edge Detail White Ceramic Rectangular Basin Integrated Sinks Overflow in Basin Pre-drilled for a Single Hole Faucet (Additional Holes Upon Request) Includes Scuff Remover Pad Stain Resistant Antimicrobial Material Matte Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laviva
- MFR # 313SMR-30W
- Zoro # G1512912
- UPC # 680063902475
- Country of Origin Viet Nam
- Category Vanity Parts
Dimensions
Height | 5.9 |
Length | 54 |
Width | 22 |
Details
Material | Solid Surface |
Features | VIVA Stone Solid Surface Square Edge Detail White Ceramic Rectangular Basin Integrated Sinks Overflow in Basin Pre-drilled for a Single Hole Faucet (Additional Holes Upon Request) Includes Scuff Remover Pad Stain Resistant Antimicrobial Material Matte Finish |
Weight | 46.29702 |
Finish | Matte Black |
Description
Elevate your space with the Alto Collection! This vanity will bring the New York penthouse vibe to your house. Its straight, simplistic lines and open bottom concept the Alto collection offers elegance with a modernistic approach. The optional open bottom shelf can be removed so the vanity can be both wall mounted or with legs to fit any bathroom design. The matte black, powder coated steel legs and black paint above the drawer offers contrast and sheik style. Additionally, the handless drawer design is embedded within an inner beveled frame. All this is accompanied with soft closing rails, dovetail construction drawers, and solid oak wood frame. Make the Alto collection the statement piece in your bathroom!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURFLO CFB-PB10 1/2-MICRON 10IN LEAD CARBON BLOCK CARTRIDGE (255681-43)
- LEGEND VALVE 1/2" X 14" T-551 F.F. SILLCOCK (108-106)
- ASCO RedHat Angle Body Piston Valve, SS, NC, 1/2 In (8290A393)
- STREAMLINE Straight Copper Tubing, 1 1/8 in Outside Dia, 5 ft Length, Type K (KH10005)
- LAVIVA Luna, 30, White Cabinet (313DVN-30W)
- LAVIVA Mediterraneo Sidecab, Grey (313MKSH-SCG)
- CASTELLO USA Alpine 48" Wall Mounted White Vanity Base with Chrome Handles (CB-MC-48W-CHR-VBO)
- CASTELLO USA Alpine 48" Wall Mounted Blue Vanity Base with Brushed Nickel Handles (CB-MC-48BLU-BN-VBO)
- CASTELLO USA Alicia 36" Blue Vanity Base with Chrome Handles (CB-VEN-36BLU-CHR-VBO)
- CASTELLO USA Alpine 48" Wall Mounted White Vanity Base with Black Handles (CB-MC-48W-BL-VBO)
- CASTELLO USA Alpine 35" Wall Mounted White Vanity Base with Brushed Nickel Handles (CB-MC-36W-BN-VBO)
- Laviva Vanity Parts