Shop All Bedspreads and Comforters
Lavish Home
Lavish Home Melanie Quilt 2 Piece Set - Twin
Mfr # 66-10001-T
Zoro # G903683925
product price: $40.55
/ea
$40.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavish Home
- MFR # 66-10001-T
- Zoro # G903683925
- UPC # 886511248458
- Country of Origin Unknown
- Category Bedspreads and Comforters
Description
Add charm to your bedroom with this quilt set. The Pattern is printed in soft and bright colors to compliment any decor. Shams included for extra value and complete the look.
Product Features:
- Set Includes: 1 Quilt and 1 Pillow Sham
- Style: Printed Pattern
- Back Material: 100% Polyester
- Face Material: 100% Polyester
- Fill Material: 60% Cotton, 40% Polyester
- Care Instructions: Machine Wash Cold Water or Dry Clean, Wash Dark Colors Separately, Tumble Dry Low Heat
- Quilt Dimensions: 68" W x 86" L
- Sham Dimensions: 20" W x 26" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR L Shaped Desk, 70.9" D, 71.1" W, 30-13/32" H, Slate/Sandstone, Melamine (93885-59)
- HIRSH 18" W 2 Drawer File Cabinet, Putty, Legal (14412)
- SAFCO Eastwinds Series Argo PC Workstation, 31.5 in. x 19.75 in. x 30.25 in, Anthracite (947ANT)
- OKLAHOMA SOUND Wizard Presentation Cart (WZD)
- LAVISH HOME Lavish Home Savannah Quilt 3 Piece Set - King (66-10003-K)
- LAVISH HOME Lavish Home 66-10043-T Caroline Quilt Set; Twin Size - 2 Piece (66-10043-T)
- LAVISH HOME Lavish Home 66-10039-T Mallory Quilt Set; Twin Size - 2 Piece (66-10039-T)
- SINO TALENT INTERNATIONAL Quilted Bedspread 102x118 Qn Solitaire (1810130-ST)
- SINO TALENT INTERNATIONAL Bedspread Quilted, Ekg 29Oz M Burgundy (1810140-MB)
- SINO TALENT INTERNATIONAL Bedspread Quilted, Qn 25Oz Cairo (1810130-CR)
- ROYAL LUXE Down-Alternative Comforter, White, King (GP101003)
- Lavish Home Bedspreads and Comforters