Lavish Home

Lavish Home Juliette Embroidered Quilt 3 Pc. Set - King


product price: $79.15
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Lavish Home
  • MFR # 66-10009-K
  • Zoro # G403685320
  • UPC #
    886511248007
  • Country of Origin Unknown
  • Category Blankets

Description

Bring a touch of class to the bedroom with the vintage modern styling of this beautifully crafted embroidered quilt set.

Product Features:

  • Set Includes: One Quilt and Two King Pillow Shams
  • Pattern: Quilted
  • Cover Material: 100% Polyester Microfiber
  • Fill Material: 100% Needle-Pouched Cotton
  • Backing Material: 100% Polyester Microfiber
  • Care Instructions: Machine Wash Cold with Like Colors, Tumble Dry, Do Not Bleach
  • Quilt Dimensions: 86" W x 102" L
  • Sham Dimensions: 20" W x 36" L

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.