Shop All Bedspreads and Comforters
Lavish Home
Lavish Home Juliette Embroidered Quilt 2 Pc. Set - Twin
Mfr # 66-10009-T
Zoro # G903685325
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavish Home
- MFR # 66-10009-T
- Zoro # G903685325
- UPC # 886511247987
- Country of Origin Unknown
- Category Bedspreads and Comforters
Description
Bring a touch of class to the bedroom with the vintage modern styling of this beautifully crafted embroidered quilt set.
Product Features:
- Set Includes: One Quilt and One Pillow Sham
- Pattern: Quilted
- Cover Material: 100% Polyester Microfiber
- Fill Material: 100% Needle-Pouched Cotton
- Backing Material: 100% Polyester Microfiber
- Care Instructions: Machine Wash Cold with Like Colors, Tumble Dry, Do Not Bleach
- Quilt Dimensions: 65" W x 86" L
- Sham Dimensions: 20" W x 26" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL CONCEPTS 72 W, 16 L, 30 H (OT-9S-72)
- FRIGIDAIRE Refrigerator Door HinBearing (240328201)
- GRASSWORX DOOR MAT GRN ASTR 18X24"" (10372027)
- HIRSH 5 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter (23751)
- LAVISH HOME Lavish Home 66-10043-T Caroline Quilt Set; Twin Size - 2 Piece (66-10043-T)
- LAVISH HOME Lavish Home 66-10039-T Mallory Quilt Set; Twin Size - 2 Piece (66-10039-T)
- LAVISH HOME Lavish Home Savannah Quilt 3 Piece Set - King (66-10003-K)
- DURALOFT 600-TC Heavy-Weight Cotton Oversized Comforter, White, Queen (121002)
- ROYAL LUXE Down-Alternative Comforter, White, King (GP101003)
- MARTEX Bedspread, Full, Forest Green (Mainspread)
- RIVERBROOK HOME Riverbrook Home 82956 Katina Embroidered Comforter Set; Pink - Queen Size - 7 Piece (82956)
- Lavish Home Bedspreads and Comforters