Shop All Blankets
Lavish Home
Lavish Home Fleece Sherpa Blanket Throw - Tiger
Mfr # 61-00005-Animal-Ti
Zoro # G103683961
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavish Home
- MFR # 61-00005-Animal-Ti
- Zoro # G103683961
- UPC # 886511248212
- Country of Origin Unknown
- Category Blankets
Description
The contemporary design of this animal print throw provides a distinctive, stylish look while providing comfort and warmth. 100 percent polyester makes for easy care and long lasting use at home or on the go.
Product Features:
- Material: 100% Polyester
- Pattern: Animal Print
- Face Material: PV Fleece
- Back Material: Sherpa Fleece
- Dimensions: 50" x 60"
- Care Instructions: Wash in Cold Water and Tumble Dry on Low Heat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Analog Radio Atomic Wall Clock (1077)
- KANTEK Mobile Printer Stand, Black, Plastic (KTKPS540)
- FLASH FURNITURE Chiavari Chair Cushion, 15.5W15-1/2"L2H, VinylSeat (BH-BK-HARD-VYL-GG)
- TRADEMARK FINE ART Pablo Esteban 'Palm Tree Painting' Canvas Art, 18x24 (ALI46183-C1824GG)
- THESIS Thesis Plush Solid Blanket (00160)
- CORTECH Safety Blanket, One Size Fits Most, 7 lb. (CSAFBLA)
- COVERED IN COMFORT Weighted Dragon Tail Blanket (107)
- CLASSIC ACCESSORIES Indoor/Outdoor Reversible Throw Blanket, 66 x 59 Inch, Dark Taupe (50-149-011001-EC)
- HASTINGS HOME Flannel Fleece Oversized Throw Blanket, For Couch, Home Decor, Sofa and Chair, 60" x 70", Crimson Red (638947QCD)
- PET ADOBE Pet Adobe Waterproof Pet Blanket, Washable, Bed and Furniture Protector, 50-inch x 60 inch, Gray (192262ANN)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers 94516 Throw-Broken Chain (ATBCTH)
- Lavish Home Blankets