Shop All Blankets
Lavish Home
Lavish Home Fleece Sherpa Blanket Throw - Pink Snowflakes
Mfr # 61-00004-Stars-S
Zoro # G003695002
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavish Home
- MFR # 61-00004-Stars-S
- Zoro # G003695002
- UPC # 886511248311
- Country of Origin Unknown
- Category Blankets
Description
The contemporary design of this mink sherpa throw provides a distinctive, stylish look while providing comfort and warmth. 100 percent polyester makes for easy care and long lasting use at home or on the go.
Product Features:
- Material: 100% Polyester
- Pattern: Checkered
- Face Material: Coral Fleece
- Back Material: Sherpa Fleece
- Dimensions: 50" x 60"
- Care Instructions: Wash in Cold Water and Tumble Dry on Low Heat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART John Miller 'Bashful Blue Florals Iv' Canvas Art, 14x19 (WAG03963-C1419GG)
- NUDELL SolidOakFrame, 8.5X11, Walnut (15815)
- FLASH FURNITURE 8" Hybrid Mattress, Full Mattress in a Box (CL-E238-B-F-GG)
- OFFICESOURCE Dover Collection Designer Half Arm (1700SHAMH)
- PROPAC VISI BLANKET (L1006)
- DEERLUX Decorative Chevron Pattern Knit Throw Blanket with Fringe, White (QI003968.WT)
- ABOVE ALL CO Hunting, Fishing and Recreational Blanket (FFHFRB)
- HEALTHSMART DMI Blanket Lifter Support Bar (559-2028-0000)
- SUITE REST Blanket Qn, 90 X 90" Cocoa Brown" (1721140-CB)
- REGISTRY Blanket, Polar Fleece, 66x90, Grey (POLAR-T-GRY)
- THESIS Thesis Plush Solid Blanket (00160)
- Lavish Home Blankets