Shop All Blankets
Lavish Home
Lavish Home Fleece Sherpa Blanket Throw - Leopard
Mfr # 61-00005-Animal-Le
Zoro # G303683945
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavish Home
- MFR # 61-00005-Animal-Le
- Zoro # G303683945
- UPC # 886511248250
- Country of Origin China
- Category Blankets
Description
The contemporary design of this animal print throw provides a distinctive, stylish look while providing comfort and warmth. 100 percent polyester makes for easy care and long lasting use at home or on the go.
Product Features:
- Material: 100% Polyester
- Pattern: Animal Print
- Face Material: PV Fleece
- Back Material: Sherpa Fleece
- Dimensions: 50" x 60"
- Care Instructions: Wash in Cold Water and Tumble Dry on Low Heat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Hal Frenck 'Santa Face' Canvas Art, 24x32 (ALI35624-C2432GG)
- SERTA White Goose Feather and Down Fiber Featherbed, Full (SE706307)
- TRADEMARK FINE ART Arie Reinhardt Taylor 'Meadowlark' Canvas Art, 16x24 (ALI15546-C1624GG)
- ACURITE Atomic Dual Alarm Clock, w/Indoor Temp (13024A1)
- HASTINGS HOME Hastings Home Lynsey 2 Piece Quilt Set - Twin (204520FPF)
- HASTINGS HOME Bamboo Shoe Rack Bench with 2 Shelves, Natural Wood Seat Storage and Organization for Home (318722DUB)
- NATIONAL LOCK National Lock N8179 26D 107 1-.38 In. Cylinder Pin Tumbler Drawer Locks With Key 107 - Dull Chrome (N8179 26D 107)
- BETSY DRAKE Betsy Drake BK12280HF 50 x 60 in. Chesapeake Bay; VA Nautical Map Fleece Throw (BK12280HF)
- R & R TEXTILE Fleece Blanket, Twin, 66x90 In. (X52000)
- SUITE REST Microfibr Filled Blanket, Kg (1830341)
- HASTINGS HOME Poly Fleece Sherpa, Oversized Plush Woven Polyester Solid Color Throw, Breathable, Raven and Stone (137042PSJ)
- Lavish Home Blankets