Shop All Blankets
Lavish Home
Lavish Home Fleece Sherpa Blanket Throw - Gray Snowflakes
Mfr # 61-00004-Stars-B
Zoro # G303695016
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavish Home
- MFR # 61-00004-Stars-B
- Zoro # G303695016
- UPC # 886511248281
- Country of Origin China
- Category Blankets
Description
The contemporary design of this mink sherpa throw provides a distinctive, stylish look while providing comfort and warmth. 100 percent polyester makes for easy care and long lasting use at home or on the go.
Product Features:
- Material: 100% Polyester
- Pattern: Checkered
- Face Material: Coral Fleece
- Back Material: Sherpa Fleece
- Dimensions: 50" x 60"
- Care Instructions: Wash in Cold Water and Tumble Dry on Low Heat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Toveli Vintage French Inspired Ash Walnut Finished Wood and Synthetic Rattan Full Size Daybed (189-11175-ZORO)
- SECO Poster Snap Frame, 24" x 36", 1" Profile, White (SN2436WHITE)
- TENNSCO 15" W 8 Drawer File Cabinet, Putty (CF-846PY)
- IPOWER Round Stool, White (FNCHARSTOOL01W)
- LOGO BRANDS Washington Commanders 60x80 Raschel Throw (632-26X)
- REGISTRY Cotton Honeycomb Blanket 80X90 (HONEY-80-N)
- NATIONAL LOCK National Lock N8179 26D 107 1-.38 In. Cylinder Pin Tumbler Drawer Locks With Key 107 - Dull Chrome (N8179 26D 107)
- INNOMAX Innomax 2-64-MG-6 Memory Gel 12 in. Mattress; King (2-64-MG-6)
- IMPRESSIONS Impressions BLANKET-MET TW SG Twin & Twin XL Cotton Blanket - Metro; Sage (BLANKET_MET TW SG)
- COVERED IN COMFORT Weighted Dragon Tail Blanket (107)
- GRAND PATRICIAN Blanket, Twin, White, PK4 (1B07330)
- Lavish Home Blankets