Shop All Blankets
Lavish Home
Lavish Home Fleece Sherpa Blanket Throw - Giraffe
Mfr # 61-00005-Animal-Gi
Zoro # G203683915
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavish Home
- MFR # 61-00005-Animal-Gi
- Zoro # G203683915
- UPC # 886511248229
- Country of Origin China
- Category Blankets
Description
The contemporary design of this animal print throw provides a distinctive, stylish look while providing comfort and warmth. 100 percent polyester makes for easy care and long lasting use at home or on the go.
Product Features:
- Material: 100% Polyester
- Pattern: Animal Print
- Face Material: PV Fleece
- Back Material: Sherpa Fleece
- Dimensions: 50" x 60"
- Care Instructions: Wash in Cold Water and Tumble Dry on Low Heat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 15" W 8 Drawer Light Gray (CF-846LGY)
- KASON Cam-Rise Spring Assisted Hinge, 1-5/8" (11248000025)
- DEFLECTO Chair Mat 36"x48", Traditional Lip Shape, Clear, for Carpet (CM14113)
- BEY BERK INTERNATIONAL Bey-Berk International B189 16 in. Bronzed Finished Scale on Marble Base; Bronze (B189)
- LOGO BRANDS Chicago Bears 60x80 Raschel Throw (606-26X)
- THESIS Thesis Plush Textured Blanket (00113)
- HASTINGS HOME Velvet Throw Oversized Microfiber Velvet Solid Polyester Throw Blanket, Breathable, Midnight Blue (895983ZDL)
- KLIPPO Klippo KBLNK070 Midnight Garden Fleece & Plush Blanket (KBLNK070)
- FACELIFT FIRST Organic Set Blanket Pad (FA987935)
- PROPAC VISI BLANKET (L1006)
- HASTINGS HOME Poly Fleece Sherpa, Oversized Plush Woven Polyester Solid Color Throw, Breathable, Raven and Stone (137042PSJ)
- Lavish Home Blankets