Shop All Blankets
Lavish Home
Lavish Home Cashmere-Like Blanket Throw - Blue-Red Plaid
Mfr # 61-00006-Cash-Ch-Red
Zoro # G903685431
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavish Home
- MFR # 61-00006-Cash-Ch-Red
- Zoro # G903685431
- UPC # 886511248199
- Country of Origin Unknown
- Category Blankets
Description
The classic plaid design of this throw provides a distinctive, stylish look while providing comfort. The beautiful tassle accentuates the look of the throw while adding a touch of elegance to the home. 100 percent acrylic makes for easy care and long lasting use at home or on the go.
Product Features:
- Material: 100% Acrylic
- Pattern: Plaid
- Style: Cashmere-like
- Hem: 4" Tassle
- Dimensions: 50" x 60"
- Care Instructions: Wash in Cold Water and Tumble Dry on Low Heat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency Legacy 42 in. Desk Shell- Ash Grey (LDS4224AG)
- ICEBERG Rectangle IndestrucTable® Ultimate Folding Table, Gray Granite - 30" x 60", 30" W, 60" L, 29" H (65117)
- HASTINGS HOME 16.25 W, 15.75 L, 15.75 H (706023KUK)
- TRADEMARK FINE ART Naomi Mccavitt 'Sporting History Ii' Canvas Art, 18x18 (WAG04777-C1818GG)
- FLEMING SUPPLY Set of 12 Moving Blanket, Dual Layer, Padded for Protecting Furniture, Storage, Shipping (776696HQT)
- HASTINGS HOME Hastings Home Lynsey 2 Piece Quilt Set - Twin (204520FPF)
- LOGO BRANDS Kansas City Chiefs Classic Fleece (616-23C)
- TRAILWORTHY TrailWorthy 250-ASBBL Fleece Blanket (Pack of 10) - Blue (250-ASBBL)
- SUITE REST Infinity Fleece Blankt, TwFl 72x90 Tan (1720120-TN)
- R & R TEXTILE Fleece Blanket, Twin, 66x90 In. (X52000)
- HASTINGS HOME Velvet Throw Oversized Microfiber Velvet Solid Polyester Throw Blanket, Breathable, Midnight Blue (895983ZDL)
- Lavish Home Blankets