Lavish Home A1000B3 Floor Lamp End Table-Mid Century Modern Side Table with Drum Shaped Shade; Brown; Black & Off-White
Mfr # A1000B3
Zoro # G803745198
Product Information
- Brand Lavish Home
- MFR # A1000B3
- Zoro # G803745198
- Country of Origin China
- Category End Tables
Description
Bring contemporary charm to your home with the space saving Floor Lamp End Table by Lavish Home! Blending the minimalist aesthetic of mid-century modern style and streamlined functionality, this versatile lamp features rustic veneer manufactured wood, arched black iron metal with a uniquely-designed drum shaped lamp shade. The UL listed lamp provides the convenience of a built-in USB port for charging cell phones or tablets and comes with a replaceable energy-saving LED 9W E26 type light bulb (60-watt incandescent equivalent) with a 25,000-hour life span. This sturdy side table and floor lamp in one will brighten any room while providing functional storage for knick-knacks, photo frames, laptops or other home decor.
Features- Floor Lamp End Table-Mid Century Modern Side Table with Drum Shaped Shade
- LED Light Bulb Included, USB Charging Port and Storage Shelf
- Minimalist Design
- USB Charging Port
- Attractive & Durable
- Energy Efficient Lighting
- UL Listed
- Color: Brown, Black & Off-White
- Materials: Veneer Wood, Iron, Linen
- Dimensions: 17.25" L x 17.25" W x 58" H
- Side Table Dimensions: 17.25" D x 58" H
- Shade Dimensions: 16"D x 9" H
- Brown Cord: 9'
- Weight: 19.27 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD RUG GALLERY Modern Bright Flowers Non-Slip Area Rug 2' x 3' Multi (503MULTI2X3)
- CRES COR Thermostat, Solid State (0848008ACK)
- FLASH FURNITURE Navy Plastic Stack Chair (RUT-498A-NY-GG)
- ALECO Chair Mat, Clear, 0.38 in Thickness (128351)
- FLASH FURNITURE Round End Table, 15.75" W, 15.75" L, 24" H, Laminate Top, White (NAN-JH-1787ET-GG)
- LORELL Square Lorell Occasional Corner Table, 24 W, 24 L, 20 H, Melamine Top, Mahogany (LLR61623)
- MONARCH SPECIALTIES Accent Table - 25"H / White Marble-Look / Black Metal (I 3300)
- MONARCH SPECIALTIES Accent Table - 24"H / Beige Marble / Gold Metal (I 3493)
- DESIGN TOSCANO Galle Art Nouveau Harp Side Table (AF8074)
- LORELL End Table, Round, Steel Base, 19"x19-3/4", Walnut (LLR16261)
- MARKETPLACE Accent Table, 23 in W, 15 in L, 24 in H, Wood Top (7119517)
- Lavish Home End Tables