Lavish Home A1000B2 Floor Lamp End Table - Modern Rustic Side Table with Drum Shaped Shade; Dark Brown; Black & Off-White
Mfr # A1000B2
Zoro # G403745246
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavish Home
- MFR # A1000B2
- Zoro # G403745246
- Country of Origin China
- Category End Tables
Description
Bring contemporary charm to your home with the space saving Floor Lamp End Table by Lavish Home! Blending the minimalist aesthetic of a rustic modern farmhouse style and streamlined functionality, this versatile lamp features woodgrain veneer manufactured wood, arched black iron metal with a uniquely-designed drum shaped lamp shade. The UL listed lamp provides the convenience of a built-in USB port for charging cell phones or tablets and comes with a replaceable energy-saving LED 9W E26 type light bulb (60-watt incandescent equivalent) with a 25,000-hour life span. This stylish side table and floor lamp in one will brighten any room while providing functional storage for knick-knacks, photo frames, laptops or other home decor.
Features- Floor Lamp End Table - Modern Rustic Side Table with Drum Shaped Shade
- LED Light Bulb Included, USB Charging Port and Storage Shelf
- Minimalist Design
- USB Charging Port
- Attractive & Durable
- Energy Efficient Lighting
- UL Listed
- Color: Dark Brown, Black & Off-White
- Materials: Woodgrain Veneer MDF, Iron, Linen
- Dimensions: 16" D x 58" H
- Side Table Dimensions: 15" D x 25.5" H
- Shade Dimensions: 16" D x 9" H
- Brown Cord: 9'
- Weight: 16.41 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1" x 16 Gauge Round Black Plastic Furniture Tips 6PK (76642)
- CAPTAIN AMERICA Captain America 48889 Captain America 2.25 in. Shield Magnet (48889)
- DMI Neck Roll Pillow, 19inLx5inW, Bl, Foam (554-8000-0122)
- EATON BUSSMANN 60A Type NON Cart Fuse (NON-60)
- LAVISH HOME Lavish Home 72-LMPWT-4 Floor Lamp End Table - Mid Century Modern Style Side Table; Brown; Black & Off-White (72-LMPWT-4)
- WAYBORN HOME FURNISHING Pine Wood Beveled Mirror Pedestal - Mirror (MC013-AB)
- WINSOME TRADING Winsome Trading 92419 Genoa Rectanugular End Table with Glass Top and shelf (92419)
- MONARCH SPECIALTIES Accent Table - 25"H / White Marble-Look / Black Metal (I 3300)
- MONARCH SPECIALTIES Accent Table - 48"L / Dark Taupe / Black Hall Console (I 2125)
- MONARCH SPECIALTIES Accent Table - 22"H / Black / Black Metal/ Tempered Glass (I 3502)
- MONARCH SPECIALTIES Accent Table, Console, Entryway, Narrow, Corner, Living Room, Bedroom, Metal, Laminate, Grey, Black (I 2156)
- Lavish Home End Tables