Shop All Picture and Document Frames
Lavish Home
Lavish Home 82-FR57B 5 x 7 in. Picture Frame Pack; Black - Set of 6
Mfr # 82-FR57B
Zoro # G703906804
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lavish Home
- MFR # 82-FR57B
- Zoro # G703906804
- UPC # 191344004141
- Country of Origin United States
- Category Picture and Document Frames
Description
Easily hang or stand to create an elegant photo gallery on your wall or table with the lavish home 5 x7 frame set. The six modern black frames stylishly allow you to display photos, artwork, postcards, and other collectibles that you wish to showcase in your home or office. This gallery set is the ideal way to preserve and cherish your memories.
Features- Picture gallery wall with stand and hanging hooks
- Versatile display options
- Protects your pictures
- Set of 6
- Color: Black
- Material: ABS Plastic
- Frame Size: 5" x 7"
- Weight: 4.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREKING 17-3/4" W 2 Drawer Vertical File, Parchment (2R1822-CPA)
- DMI Cushion Lumbar Support w/Strap, Black (555-7302-0200)
- HASTINGS HOME Hastings Home Pregnancy Pillow- U-Shape Contouring and Removable Cover (715269RNH)
- BAXTON STUDIO Adelia Oak Finish Wood and Beige Upholstered Dining Side Chair (133-7335)
- AZAR DISPLAYS Gallery Wall Set of Four Floating Frames with Stand Off Caps: Overall Frame Size: 20in. x 20in. (105520-BLK)
- ELECTRIDUCT HD 6" Mirror and Picture Hanger- w/ Walldog Anchorless Screws (HM-6D)
- SECO Poster Snap Frame, 24" x 36", Silver (SN2436ROUND)
- BAMBOO54 Bamboo Fifty Four 1686 Frame Bamboo Root burnt 11 x 14 (1686)
- NUDELL E-Z Mount Frame 8.5x11 Black (11880)
- NUDELL Leatherette Frame 8.5x11 Black, PK2 (21202)
- TESTRITE VISUAL PRODUCTS Testrite Visual Products SF3SRTHB Perfex Pedestal Frames Perfex Pedestal Frames- Silver (SF3SRTHB)
- Lavish Home Picture and Document Frames