Shop All Picture and Document Frames
Lavish Home
Lavish Home 82-FR46B 4 x 6 in. Picture Frame Pack; Black - Set of 6
Mfr # 82-FR46B
Zoro # G203906892
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lavish Home
- MFR # 82-FR46B
- Zoro # G203906892
- UPC # 191344004158
- Country of Origin United States
- Category Picture and Document Frames
Description
Easily hang or stand to create an elegant photo gallery on your wall or table with the lavish home 4"x6 frame set. The six modern black frames stylishly allow you to display photos, artwork, postcards, and other collectibles that you wish to showcase in your home or office. This gallery set is the ideal way to preserve and cherish your memories.
Features- Picture gallery wall with stand and hanging hooks
- Versatile display options
- Protects your pictures
- Set of 6
- Color: Black
- Material: ABS Plastic
- Frame Size: 4" x 6"
- Weight: 3.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 36 in D, 72" W, 29.5" H, Mahogany, Woodgrain Laminate (H105895R.NN)
- REGENCY Rectangle Kobe Training Tables, 60 X 24 X 29, Wood, Metal Top, Grey (MKTRCT6024GY)
- SHEPHERD HARDWARE Shepherd 1/2 In. Hi-Tip Rubber Furniture Leg Tip (3210)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-SOLID-ROYBL-GG)
- LAVISH HOME Lavish Home 82-FR57B 5 x 7 in. Picture Frame Pack; Black - Set of 6 (82-FR57B)
- OXFORD CertificateHolder, 12.5x9-3/4, PK5 (29900605BGD)
- SECO Locking Poster Case, 11" x 14", Silver (LCASE1114)
- SECO 24 x 36 in. Front Load Easy Open Snap Poster-Picture Silver Anodized Aluminum Frame (SE475936)
- GARDEN MOLDS Leaves Picture Frame Mold- Set of 2, 2PK (XF-LEA8047)
- TIMELESS FRAMES Lifes Great Moments Black Wall Frame, 11 x 17 in. (78318)
- SECO Poster Snap Frame, 18" x 24", 1" Profile, Blue (SN1824BLUE)
- Lavish Home Picture and Document Frames