Shop All Bookcases & Bookshelves
Lavish Home
Lavish Home 82-5LSS Slim Slide Out 5 Tier Storage Tower with Wheels - White
Mfr # 82-5LSS
Zoro # G604089729
$54.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lavish Home
- MFR # 82-5LSS
- Zoro # G604089729
- UPC # 886511993402
- Country of Origin China
- Category Bookcases & Bookshelves
Description
The slim slide out storage tower by lavish home features five shelves that create additional storage in an area with limited space. the slim design is ideal for narrow spaces in the kitchen, laundry room, bathroom, garage and more. the 5 inch wide shelves are perfect for squeezing into tight spaces like next to the refrigerator or in between your washer and dryer. this storage tower is very sturdy, easy to clean and easy to assemble. pvc wheels make the tower glide effortlessly to allow for easy access.
Features- Quick and easy assembly
- Shelves are 5" wide and 3.5" deep
- Color: White
- Material: Plastic, PVC Wheels
- Dimension: 52 x 5 x 21.5 in.
- Weight: 5.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Black Frame Chair, 23 in W 24 1/2 in L 34 1/2 in H, Fixed, Fabric Upholstery, Molded Foam Seat (B9521-BK)
- BESTAR Cielo 66W 65W Queen Murphy Bed, Bark Grey & White (80184-47)
- RICHELIEU HARDWARE Contemporary Furniture Leg, 5 1/2 in (140 mm), Chrome (22040140)
- SAN JAMAR Classic Bulk Soap Dispenser, 30 oz, 3.97 x 4.92 x 6.64, Black (SN30TBK)
- THE ART OF STORAGE The Art of Storage RS5103 2 Bike Storage Rack with Shelf (5558697)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 5 Tier, 60"H, Office, Bedroom, Tempered Glass, Laminate, Brown, Clear (I 3060)
- TENNSCO 4-Shelf Stationary Bookcase, 52"x34-1/2" Champ/Putty (B-53CP)
- HON Bookcase, Metl, 29x34.5, Py (S30ABCL)
- LORELL Lorell Wood Veneer Bookcase (LLR60070)
- SOLUTIONS BY SAUDER 3 Cube - 1/2 in. Construction Cc 3a (426460)
- LORELL Weathered Charcoal Wall Mount Hutch Band Edge (16241)
- Lavish Home Bookcases & Bookshelves