Shop All Picture and Document Frames
Lavish Home
Lavish Home 80-WALLP-3 Wall Shelf & Picture Collage with Ledge & 3 Hanging Hooks - Black
Mfr # 80-WALLP-3
Zoro # G603907154
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lavish Home
- MFR # 80-WALLP-3
- Zoro # G603907154
- UPC # 192055849342
- Country of Origin Unknown
- Category Picture and Document Frames
Description
Features
- 3 metal hooks
- Holds two 3 1/2'x4' and one 4'x6' photos
- Comes preassembled with screws and anchors
- Wall Shelf & Picture Collage with Ledge & 3 Hanging Hooks
- Color: Black
- Material: MDF wood, painted finish
- Dimension: 18.75'x4'x7'"
- Weight: 4.32 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE HERCULES Series 5 Pack 880 lb. Capacity Gray Plastic Stack Chair with Titanium Gray Powder Coated Frame (5-RUT-F01A-GY-GG)
- FLASH FURNITURE Orange Vinyl Barstool, Adj Height, Weight Capacity: 330 lb. (CH-92023-1-ORG-GG)
- FLASH FURNITURE Bean Bag Chair, 42" L 19" H (DG-BEAN-LARGE-FUR-WH-GG)
- OFFICESOURCE Tribeca Collection Tribeca Club Chair (9681AGT)
- LAVISH HOME Lavish Home 82-FR57B 5 x 7 in. Picture Frame Pack; Black - Set of 6 (82-FR57B)
- QUARTET BULLETIN BOARD 17X23"" (35-380342Q)
- BLUEPRINTS 8.5x11 Walnut Wood Certificate Picture Frame - Gallery Collection (BL92390)
- ACCO Bulletin Board23X35Wdfrm (35-380352Q)
- NUDELL Frame, 8.5"X11", EzMount, Black (10570)
- BARNWOODUSA Rustic Farmhouse Reclaimed Frame, Fits 3, 5x7 Photos (Weathered Wood) (672713215325)
- LAWRENCE FRAMES 5 x 7 in. Hinged Double Picture Frame, Black (660057D)
- Lavish Home Picture and Document Frames