Lavish Home 80-OUTD-2 Folding Bistro Table & Chairs Set; Antique White
Mfr # 80-OUTD-2
Zoro # G803917526
Product Information
- Brand Lavish Home
- MFR # 80-OUTD-2
- Zoro # G803917526
- UPC # 194189072252
- Country of Origin China
- Category Patio Dining Chairs & Stools
Description
The Folding Bistro Set by Lavish Home is a stylish touch that adds additional seating to your porch, patio, or any outdoor area. The laser cut lattice and leaf design and antiqued white finish lend an attractive look to this durable and functional table and chair set. The powder coated wrought iron frame ensures that the set is rust, fade, chip and crack resistant, and can stand up to the elements outdoors. The bistro set conveniently folds up for easy storage during off seasons or when it’s not in use. This charming table and rounded chair set is a wonderful piece for sunrooms, balconies, or pool areas and is sure to make a fantastic gift for birthdays, holidays, housewarmings, weddings, and more.
Specifications- Color: Antique White
- Material: Iron
- Weight: 43.65 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION POWER EQUIPMENT Chipper Shredder, 3'', Champion 224 cc Engine (200905)
- BRIGGS & STRATTON GASKET SET-ENGINE (796181)
- KRAFT TOOL 37-tine Asphalt Lute with 84"L Magnesium Handle (GG836)
- MTD Belt-Deck A Sec 13 (954-05012A)
- LANCASTER TABLE & SEATING Red Powder Coated Aluminum Outdoor Side Chair (427CALUSDRD)
- MANHATTAN COMFORT Nightingdale 7-Piece Outdoor Dining Set in Green and Black (OD-DS001-GR)
- JECO Jeco W00202D-A Espresso Wicker 44 In. Round Dining Table (W00202D-A)
- FLASH FURNITURE Gael Commercial Grade Black Metal Indoor-Outdoor Chair (CH-61200-18-BK-GG)
- FLASH FURNITURE Mint Green Metal Indoor-Outdoor Barstool with Back, 30" High (4-ET-3534-30-MINT-GG)
- ALATERRE FURNITURE Carolina 30" Diameter All-Weather Wicker Bistro Dining Table with Glass Top (AWWM01MM)
- FLASH FURNITURE 4 Pack Black Outdoor Stack Chair w/ Flex Material (4-JJ-303C-GG)
- Lavish Home Patio Dining Chairs & Stools