Lavish Home 80-OUTD-1 Folding Bistro Table & Chairs Set; Antique White
Mfr # 80-OUTD-1
Zoro # G703917527
Product Information
- Brand Lavish Home
- MFR # 80-OUTD-1
- Zoro # G703917527
- UPC # 194189072245
- Country of Origin China
- Category Patio Dining Chairs & Stools
Description
The Folding Bistro Set by Lavish Home is a stylish touch that adds additional seating to your porch, patio, or any outdoor area. The laser cut lattice and leaf design and antiqued white finish lend an attractive look to this durable and functional table and chair set. The powder coated wrought iron frame ensures that the set is rust, fade, chip and crack resistant, and can stand up to the elements outdoors. The bistro set conveniently folds up for easy storage during off seasons or when it’s not in use. This charming table and rounded chair set is a wonderful piece for sunrooms, balconies, or pool areas and is sure to make a fantastic gift for birthdays, holidays, housewarmings, weddings, and more.
Specifications- Color: Antique White
- Material: Iron
- Weight: 42.29 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Portable Golf Cart Windshield, White/Clear (72033)
- ANCOR Ancor 221418 Fully Insulated Disconnect - Female, 16-14 / Blue, 100 Pack (221418)
- NATURE SPRING Patio Umbrella, Easy Crank/Auto Tilt for Deck, Balcony, Porch, Backyard, Poolside, 10-foot (Orange) (499621XTM)
- KOHLER Valve Cover/Fuel Pump Kit (24 559 10-S)
- GLOBAL INDUSTRIAL Outdoor Sling Armchair with Teakwood Armrests, Tan (437000TN)
- FLASH FURNITURE 2PK Gray Outdoor Barstools with Flex Material (2-JJ-092H-GR-GG)
- FLASH FURNITURE 2PK Navy Outdoor Barstools with Flex Material (2-JJ-092H-NV-GG)
- FLASH FURNITURE Red All-Weather Steel Dining Chair (XU-CH-10318-ARM-RED-GG)
- LANCASTER TABLE & SEATING Bronze Outdoor Arm Chair (427CTSARMBRZ)
- FLASH FURNITURE Gael Commercial Grade Green Metal Indoor-Outdoor Chair (CH-61200-18-GN-GG)
- FABULAXE Modern Plastic Outdoor Dining Chair with Open Oval Back Design, Blue (QI004226.BL)
- Lavish Home Outdoor Chairs