Shop All Clothing Hangers
Lavish Home
Lavish Home 80-ENTRYF-6 9 Hooks 2 Shelves Metal Hall Tree Storage Bench Entryway Coat Rack - Rustic Brown Woodgrain Look & Black
Mfr # 80-ENTRYF-6
Zoro # G103960406
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavish Home
- MFR # 80-ENTRYF-6
- Zoro # G103960406
- Country of Origin China
- Category Clothing Hangers
Description
Transform your entry way with this rustic farmhouse style Entryway Coat Rack by Lavish Home. This all-in-one freestanding organizer features a bench that will store eight pair of shoes underneath, nine metal coat hooks and an upper rod for items on hangers. The sturdy iron frame combined with the rustic look of the brown woodgrain veneer is sure to turn your foyer into a focal point that is both attractive and functional for years to come.
Features- For Indoor Use Only
- 9 Hooks 2 Shelves Metal Hall Tree Storage Bench Entryway Coat Rack
- This multi-functional hall tree features a bench with storage for shoes or handbags, 9 hooks to hang items and an upper rod for items on hangers. The easy to assemble rack is ideal for a mudroom, hall, bedroom or entryway.
- The 16.5" deep wood grain bench provides convenient storage and a place for children (up to 44lbs.) to sit and remove their shoes. The 2 wire racks underneath the seat hold 8 pair of shoes and provide drainage for wet or soiled footwear.
- The built-in coat rack on this piece of entryway furniture features two rows with a total of 9 metal hooks to hang jackets, scarves, leashes and umbrellas. Each hook will hold up to 4lbs and has two prongs to maximize storage in small spaces.
- The sturdy iron frame combined with the rustic look of the woodgrain veneer will turn any mudroom into an attractive and functional focal point for years to come. Anti-tipping hardware is included for added stability and safety.
- Color: Rustic Brown Woodgrain Look & Black
- Material: Iron, Particle Board with Paper Veneer
- Coat Hook: 4lb
- Hanging Rod: 11lb
- Shelves: 26lb
- Dimension: 24" L x 18" W x 73" H
- Weight: 26.46 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Storage Bin, 4 in W, 4-1/2 in H, 18 in L, White, 50 PK (BINBWZ418)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 10 3/4 in L, Blue (PB108-7 Blue)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 24 in D, 66 in W, 75 in H, 4 Shelves, Black (S6624X4)
- QUANTUM STORAGE SYSTEMS 175 lb Storage Bin, Polypropylene, 19 7/8 in W, 17 1/2 in H, 41 7/8 in L, Blue (QRB206BL)
- GROVES Closed Loop Coat Hanger (DKH-C)
- ECONOCO Wood Hanger, Teak, with Pant Clips, PK100 (WH1731CTSC)
- HOME BASICS Velvet Hangers, Black 25PK (FH01410)
- SIMPLIFY Super Slim Velvet Huggable Hangers in Black, 10PK (3246-BLACK)
- S & H INDUSTRIES WINDSHIELD RACK ALUMINUM MOBILE (KE73740)
- HOME BASICS Home Basics Velvet Hangers, (Pack of 10), Purple (ZOR96138)
- ZORO SELECT 3/8-16X6 HANGER BOLT PLAIN CENTER ZINC (3796BH)
- Lavish Home Clothing Hangers