Lavish Home 80-COLL-3 Family Collage Picture Frame with 7 Openings for Three 4 x 6 & Four 5 x 7 Photos; Black
Mfr # 80-COLL-3
Zoro # G603906522
Product Information
- Brand Lavish Home
- MFR # 80-COLL-3
- Zoro # G603906522
- UPC # 192055622778
- Country of Origin Unknown
- Category Picture and Document Frames
Description
Stylishly personalize any room in your home with the Lavish Home Family Rules Collage Picture Frame. The durable frame includes hooks on the back to easily hang on any wall and features a "family rules" message in the center. This puzzle-style collage family frame adds style to blank spaces and provides a classic way to showcase your favorite 4x6"and 4x4" photos or artwork. With 8 openings, it allows you to display memories of family, weddings, vacations, graduations, birthdays, and more! It can also make an ideal customized gift for a wide range of events and occasions!
Stylish Showcase- Personalize your space by displaying cherished photographs or artwork with this frame. Its layout has two 4x4 and six 4x6 openings with a "Family Rules" message in the center to create an attractive display for any room in your home.
- Crafted of sturdy protective plexiglass inserts and high grade lightweight plastic framing, this stylish multi-dimensional frame is durable and can be enjoyed through the years.
- Create eye-catching art with this "puzzle style" photo frame which can be hung with the pre-attached hanging hardware for easy installation
- This collage frame makes an ideal gift and helps showcase special memories and milestones for families. Birthdays, weddings, graduations, reunions, Christmas and other occasions can be preserved and shared!
- Color: Black
- Material: High Quality Plastic with durable plexiglass
- Capacity: 3=4 x 6 frames, 4=5 x 7 frames
- Weight: 2.86 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Atomic Dgtl Wall Clock, Indoor Temp (513-1417H-AL-INT)
- NATIONAL PUBLIC SEATING Folding Chair, Blue, 18-3/4 In., PK4 (2304)
- SIGNMISSION Emoji 5 Oclock Circle Vinyl Laminated Decal (D-12-CIR-Emoji 5 oclock)
- EUREKA ERGONOMICS SitStand Laptop Desk 26" Black Embossed (ERK-CV26BE)
- LAVISH HOME Lavish Home 82-FR57B 5 x 7 in. Picture Frame Pack; Black - Set of 6 (82-FR57B)
- ELECTRIDUCT Apartment Hanger 18" Mirror & Picture Hanger (HM-APT-18)
- ELECTRIDUCT Heavy-Duty 30" Mirror and Picture Hanger w/ Security Lock- Aluminum (HM-30D-SL)
- NUDELL Plaque, 13X10.5 (18815M)
- SECO Locking Poster Case, 40" x 60", Black (LCASE4060BLACK)
- FLETCHER-TERRY Flexi Points Changeable Artwork (54008955)
- HASTINGS HOME Wall Shelf and Picture Collage with Ledge and 3 Hanging Hooks Photo Frame Décor Shelving (Black) (995108OPP)
- Lavish Home Picture and Document Frames