Shop All Floor Lamps
Lavish Home
Lavish Home 72-TORCH-3 Torchiere Floor Lamp-Standing Light with Sturdy Metal Base & Marbleized Glass Shade-Energy Saving LED Bulb - Brushed Silver
Mfr # 72-TORCH-3
Zoro # G703744949
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavish Home
- MFR # 72-TORCH-3
- Zoro # G703744949
- UPC # 192055918123
- Country of Origin China
- Category Floor Lamps
Description
Brighten up your living space with the elegant torchiere floor lamp by lavish home. With a sturdy metal base, and an upward facing marbleized glass shade, the lamp provides beautiful ambient lighting for your bedroom, living room, or home office. The lamp comes with an energy saving replaceable led lightbulb, and is also compatible with a 3-way 150-watt type a bulb cfl or led equivalent (not included) if you would like to utilize the rotary feature. The styled design with brushed silver finish is an attractive touch that will nicely complement any home decor.
Ambient Lighting- Beautifully enhance and illuminate any room of the home. The upward facing frosted glass lamp shade will provide soft ambient light to your bedroom, living room, or home office. It gives great light for reading or relaxing.
- An efficient, energy saving LED bulb is conveniently included with the lamp. This floor lamp also has a rotary feature that can be utilized by switching to a 3-way 150-watt type a bulb cfl or LED equivalent (not included).
- The metal body and weighted base makes this a sturdy, durable, and long-lasting lighting option for your home. The lamp is easy to assemble, and the light switch is conveniently located just beneath the shade.
- With a slim shape that needs little space and brushed silver finish, this attractive torchiere lamp is a fresh enhancement to your home or office Decor.
- Color: Brushed Silver
- Material: Metal Base & Marbleized Glass
- Dimension: 75.5" x 12.75" x 11"
- Weight: 14.95 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 85 Watt, BR30 LED, 5000K, 80 CRI, Medium Base, 120 Volts, Dimmable, 6PK (S11473)
- ILC Replacement for Magnaflux 507320 replacement light bulb lamp (507320 MAGNAFLUX)
- WESTGATE FLS-10W-50K-WHWEATHERPROOF LED ROUND FLOOD HEADS, 120V (FLS-10W-50K-WH)
- SATCO S39062 11.6W Led Direct Wire Downlight 5-6In (S29062)
- BLACK & DECKER PureOptics™ LED Gooseneck LED Floor Lamp (VLED1812F-GRAY-BD)
- MAXIM LIGHTING Scout 2-Light LED Floor Lamp (10099WWDTN)
- ET2 Cage 1-Light 20.5" Wide White / Navaho White Floor Lamp (E20576-WTNW)
- CREEKWOOD HOME Traditional 3 Light Metal Tree Floor Lamp with Metal Adjustable Spotlight Shades, Black (CWF-3002-BK)
- SIMPLE DESIGNS 67" Multi Head Medusa 5 Light Adjustable Gooseneck White Floor Lamp with Pink, White, Gray Shades (LF2006-WPG)
- CAL LIGHTING Silverton Arc Floor Lamp With Glass Shades (Edison Bulbs Included) (BO-2668-3L-RU)
- BRIGHTBOOM Economy Street Lamp - Bronze (BR2628077)
- Lavish Home Floor Lamps