Shop All Floor Lamps
Lavish Home
Lavish Home 72-TORCH-2 Torchiere Floor Lamp Standing Light with Sturdy Metal Base & Frosted Glass Shade Energy Saving LED Bulb - Light Bronze
Mfr # 72-TORCH-2
Zoro # G303744950
product price: $68.75
/ea
$68.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavish Home
- MFR # 72-TORCH-2
- Zoro # G303744950
- UPC # 192055889263
- Country of Origin Unknown
- Category Floor Lamps
Description
Brighten up your living space with the elegant torchiere floor lamp by lavish home. With a sturdy metal base, and an upward facing frosted glass shade, the lamp provides beautiful ambient lighting for your bedroom, living room, or home office. The lamp comes with an energy saving replaceable led lightbulb, and is also compatible with a 3-way 150-watt type a bulb cfl or led equivalent (not included) if you would like to utilize the rotary feature. The classic light bronze finish is an attractive touch that will nicely complement any home decor.
Ambient Lighting- Beautifully enhance and illuminate any room of the home. The upward facing frosted glass lamp shade will provide soft ambient light to your bedroom, living room, or home office. It gives great light for reading or relaxing.
- An efficient, energy saving LED bulb is conveniently included with the lamp. This floor lamp also has a rotary feature that can be utilized by switching to a 3-way 150-watt type a bulb cfl or LED equivalent (not included).
- The metal body and weighted base makes this a sturdy, durable, and long-lasting lighting option for your home. The lamp is easy to assemble, and the light switch is conveniently located just beneath the shade.
- Color: Light Bronze
- Material: Metal Base & Frosted Glass
- Dimension: 77" x 11.5" x 10"
- Weight: 16.45 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 10W, S6 Incandescent Light Bulb (10S6/230V)
- NITECORE P20i 1800 Lumen USB-C Rechargeable LED Flashlight (P20i)
- ELCO LIGHTING 5 IC Shallow Frame with Driver" (E5SQLFU11)
- ILC Replacement for Stinger / Dejay B24w / 38111 replacement light bulb lamp (B24W / 38111 STINGER / DEJAY)
- GRANDIOSIDAD Sunlight Floor Lamp, 5 ft. - Wood Grain (GR3242863)
- QUOIZEL Asheville Floor Lamp (TFAS9360VA)
- OTTLITE 24w Ultimate 3in1 Craft Lamp (K53CP3-SHPR)
- Z-LITE Calumet 1 Light Floor Lamp, Matte Black & Olde Brass & Olde Brass (814FL-MB-OBR)
- ELK STUDIO Timon 67'' High 1-Light Floor Lamp - Matte Black (S0019-11158)
- MAXIM LIGHTING Scout 2-Light LED Floor Lamp (10099WWDTN)
- HASTINGS HOME 3 Head Floor Lamp, LED Light with Adjustable Arms, Touch Switch and Dimmer (Black) by Hastings Home (407474LRX)
- Lavish Home Floor Lamps