Lavish Home 72-LMPEC-3 Foldable LED Dual Bar with 4 Level Dimming Lamp; White
Mfr # 72-LMPEC-3
Zoro # G403909914
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavish Home
- MFR # 72-LMPEC-3
- Zoro # G403909914
- UPC # 193420440881
- Country of Origin China
- Category Table Lamps
Description
Bring stylish innovative lighting to your home, office or workspace with the Lavish Home Dual Light LED Gooseneck Desk Lamp. This ETL-listed lamp has two energy saving light bars with high quality built-in LED beads and diffusing film for focused light control without glare or flicker, each with their own switch so they can be used together or angled up to 180 degrees apart for optimal coverage. Best for reading, computer work, craft projects or use as a piano lamp, this eye friendly task lamp has an excellent color rending index CRI of 95 producing light that matches natural sun light with up to 5000k color temperature, and a 4-level touch dimmer for efficient brightness control. The goose neck arm provides flexible height adjustment and unlimited angle choices, making it easy to focus the light exactly where you need it. This portable lamp also features a sturdy flat 7. 5 inch diameter base to hold memo pads on an office desk, pencil cups next to a drafting table or nightstand in your bedroom. The modern minimalist-inspired task lamp has a stylish, smart, and practical design and is perfect for the home, office, or a college dorm room.
Specifications- Color: White
- Material: Metal & Plastic
- Weight: 2.82 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Portable Work Light, LED, 15W, Flood, IP65 (40KG18)
- ILC Replacement for Flashtube E10-012 (E10-012 FLASHTUBE)
- GE LAMPS LED, 15 W, T8, Medium Bi-Pin (G13) (LED15ET8/G/4/840/CVG)
- SIGNIFY T5 Fluorescent 40Pk (F54T5/850/HO)
- LAVISH HOME Lavish Home 72-LMP3006 Traditional Brushed Steel Table Lamps - Set of 2 (72-LMP3006)
- LAVISH HOME Lavish Home 72-LMP3007 Spiral Cage Design Table Lamps - Set of 2 (72-LMP3007)
- LAVISH HOME Lavish Home 72-LMP3011 Modern Brushed Steel Table Lamps - Set of 2 (72-LMP3011)
- CLING 24 in. Erte Art Deco Silhouette Table Lamp - Silver Chrome & White (CL2629554)
- CREEKWOOD HOME Oslo 19.5in USB Port Feature Metal Table Desk Lamp, Brushed Steel, Pink Drum Fabric Shade (CWT-2012-PN)
- CREEKWOOD HOME Oslo 19.5in Contemporary Power Outlet Base Metal Table Lamp, Brushed Steel, Red Drum Fabric Shade (CWT-2009-RE)
- SIMPLE DESIGNS Table Lamp with Fabric Shade and Hanging Acrylic Beads, White (LT3018-WHT)
- Lavish Home Table Lamps