Shop All Desk Lamps
Lavish Home
Lavish Home 72-L1195 LED Sunlight Desk Lamp with Dimmer Switch
Mfr # 72-L1195
Zoro # G504015606
product price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavish Home
- MFR # 72-L1195
- Zoro # G504015606
- UPC # 886511526044
- Country of Origin Unknown
- Category Desk Lamps
Description
Led sunlight desk lamp with adjustable brightness level. Add style to any home or office decor. The linear fluorescent bulb provides bright, natural light perfect for working, reading and more. Adjustable neck allows you to direct light where you need it.
Specifications- Input: 100-240V
- Output: 13.2V
- Base: 9.5 x 7 in.
- Height: Approximately 26 in.
- Cord Length: 67 in.
- Weight: 4.45 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 10W, 4 Pin, G24Q/GX24Q, 2700K (LED-7320-27K-G3)
- BAYCO $NIGHTSTICK PRO GRN FLASH/FLOOD LIGHT (BYXPP-5422G)
- MILWAUKEE TOOL M18 ROVER Dual Power Flood Light (Tool Only) (2366-20)
- HALO Metal Baffle, 5001 (5001P)
- LAVISH HOME Lavish Home 72-L092-S Modern Contemporary LED Clamp Desk Lamp; Silver (72-L092-S)
- CREEKWOOD HOME 18.5-in. Flexible Gooseneck Organizer Desk Lamp with Phone/iPad/Tablet Stand, Black (CWD-1001-BK)
- LIMELIGHTS Brushed Steel Stick Lamp with Charging Outlet Set, White, PK 2 (LC2001-WHT-2PK)
- OTTLITE Wellness Series Harmonize LED Desk Lamp (CS01SV9-SHPR)
- HASTINGS HOME Hastings Home LED Contemporary Desk Lamp - Energy Saving - Silver (789070UAC)
- LIGHTING BUSINESS White Matte & Wooden Pivot Desk Lamp (LI2519918)
- OTTLITE SpaceSaving LED Magnifier Desk Lamp (G97WGC-FFP)
- Lavish Home Desk Lamps