Lavish Home 72-ETAG-1 Etagere Style Floor Lamp with Shade LED Light Bulb; Black
Mfr # 72-ETAG-1
Zoro # G203711359
Product Information
- Brand Lavish Home
- MFR # 72-ETAG-1
- Zoro # G203711359
- UPC # 192055666864
- Country of Origin China
- Category Floor Lamps
Description
The Etagere Floor Lamp by Lavish Home is a stylish and practical piece that will beautifully illuminate any room of the home. The white fabric shade perfectly diffuses the light for a soft ambient glow. This lamp comes with an LED bulb for an efficient and energy saving lighting solution. With its 3-tiered open box design shelving to display photo frames, books, magazines, tablets, plants, vases and other accent Decor pieces, this standing lamp also serves as a convenient storage solution. This attractive lamp is a sleek and modern addition to your bedroom, family room, office or den, and will nicely complement any style of interior decorating.
3 Tiers of Shelving- Featuring 3 tiers of shelving, this versatile etagere frame designed lamp is a convenient and attractive storage solution. It’s a perfect way to showcase your favorite books, magazines, plants, vases and accent Decor pieces.
- The open rectangle fabric shade creates a diffused glow for a soothing atmosphere in any room. This contemporary piece beautifully complements any home Decor and provides relaxing illumination to the bedroom, living room, or office.
- The LED bulb included with this floor lamp is an efficient, long lasting and energy saving indoor light option.
- This lamp is ready to assemble and comes with clear, easy to follow instructions, as well as all the required hardware. The polyester fabric shade is also collapsible for convenient assembly and storage.
- Color: Black
- Material: Shade-white polyester, Base-black veneered MDF wood
- Cord Length: 11.5'
- Base Dimension: 62.75" H x 10.25" W x 10.25" L
- Shade Dimension: 14.5" H x 8.5" W x 8.5" L
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. SPEAKER Vertical Work Light Bar, 6-11/16 in. L (783XD)
- ILC Replacement for Universal B295sr120hp (B295SR120HP UNIVERSAL)
- DESIGNERS FOUNTAIN Bayport Dark Sky 1-Light Bronze Steel Line Voltage Outdoor Weather Resistant Post Light (31336-BZ)
- BAYCO NightStick® XPP-5422GM Intrinsically Safe Magnetic Dual-Light„¢ Flashlight (XPP-5422GM)
- LALIA HOME Torchiere Floor Lamp with Reading Light and Marble Glass Shades, White (LHF-3003-WH)
- ORE FURNITURE Ore Furniture 6966G Polished Brass-Finish Floor Lamp With Crystal-Like Shad (6966G)
- ALTRA Walnut Deco-Base Floor Lamp (00ORE6232F)
- ELEGANT DESIGNS Traditionally Crafted Lamp Set (2 Table Lamps, 1 Floor Lamp), Gray (LC1019-GRY)
- CLING 72 in. Linea LED Adjustable Torchiere Satin White Floor Lamp (CL2629546)
- RADIANT 60 W X 2 Floor Lamp (RA1529099)
- HASTINGS HOME 3 Head Floor Lamp, LED Light with Adjustable Arms, Touch Switch and Dimmer (Black) by Hastings Home (407474LRX)
- Lavish Home Floor Lamps