Lavish Home 72-A0001 Natural Full Spectrum Sunlight Reading & Crafting Floor Lamp; Tan
Mfr # 72-A0001
Zoro # G803909385
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavish Home
- MFR # 72-A0001
- Zoro # G803909385
- Country of Origin China
- Category Floor Lamps
Description
Lavish Home brings you form and function with the Natural Full Spectrum Sunlight Reading Floor Lamp that produces pure bright white illumination making colors appear more vibrant while reducing eye strain and fatigue. The supplied 27-Watt CFL Bulb gives as much light as an ordinary 150-Watt bulb, but uses far less energy. This bulb can last up to 5,000 hours, 5x longer than other bulbs. The flexible gooseneck design lets you adjust the lamp to any angle to direct light where you need it. Perfect for reading, working, or doing intricate craftwork. A must-have addition to your home or office, this lamp provides natural full spectrum daylight hues, brightening even rooms that have minimal sun exposure.
Features- Adjustable Gooseneck
- Approximates Natural Light
- Multi-Directional
- Convenient
- Color: Tan
- Cord Length: 64
- Lamp Dimension: 60 x 10 x 9
- Weight: 10.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GT LITE 2500 Lumen Led E26 Bulb (GT-CB-25A)
- ILC Replacement for Feit Electric 30100 Soft White 3 WAY Light replacement light bulb lamp (30100 SOFT WHITE 3 WAY LIGHT FEIT ELECTRIC)
- ILC Replacement for Philips 6423 replacement light bulb lamp (6423 PHILIPS)
- LUXRITE 4 Inch LED Recessed Downlights 5 CCT Selectable 2700K-5000K 15W 1100LM Dimmable 4-Pack (LR24950 LR24952-4PK)
- HOMEROOTS Walnut Wood Floor Lamp10 x 10 x 68 in. (372535)
- SIMPLE DESIGNS Floor Lamp with Reading Light, Silver (LF2000-SLV)
- SIMPLE DESIGNS Metal 3-Light Tree Floor Lamp, Brushed Nickel Finish (LF2007-BSN)
- SIMPLE DESIGNS 62.5" Shelf Storage Floor Lamp with 2 USB Charging Ports, 1 Charging Outlet and Linen Shade, White (LF2010-WHT)
- ELEGANT DESIGNS 2 Light Mother Daughter Floor Lamp, Brushed Nickel (LF2003-BSN)
- HASTINGS HOME Hastings Home 2 Tier End Table Floor Lamp with USB Port (384475LTC)
- HASTINGS HOME Hastings Home Electric Panini Press – Indoor Grill (129946ZMD)
- Lavish Home Floor Lamps