Lavish Home 72-6890 6 ft. Natural Full Spectrum Sunlight Reading & Crafting Floor Lamp; Black
Mfr # 72-6890
Zoro # G203909442
Product Information
- Brand Lavish Home
- MFR # 72-6890
- Zoro # G203909442
- UPC # 886511681873
- Country of Origin Unknown
- Category Floor Lamps
Description
Lavish home brings you form and function with the natural full spectrum sunlight reading floor lamp that produces pure bright white illumination making colors appear more vibrant while reducing eye strain and fatigue. The supplied 27-watt cfl bulb gives as much light as an ordinary 150-watt bulb, but uses far less energy. This bulb can last up to 5,000 hours, 5x longer than other bulbs. The flexible gooseneck design lets you adjust the lamp to any angle to direct light where you need it. Perfect for reading, working, or doing intricate craftwork. A must-have addition to your home or office, this lamp provides natural full spectrum daylight hues, brightening even rooms that have minimal sun exposure.
Natural Light- Sun lamp provides pure bright, natural light, making it easier to see while eliminating eye stress and fatigue. The energy-saving replaceable cfl-27w bulb included is 1300 lumens, which is a light appearance of 6500k, equivalent to daylight and the natural sun. Perfect for working, reading, or intricate craftwork.
- Adjustable gooseneck lets you pivot lamp head up, down or side-to-side over a variety of tasks, and gives you the control to direct light where you need it. Great for bedrooms, living rooms, or offices.
- Simple on/off switch located on the adjustable tilting lamp head. Less than five minutes to assemble. Please consult easy-to-follow user manual, video, and installation steps for your reference.
- Color: Black
- Size: 6'
- Lamp Dimension: 72" x 10" x 9"
- Weight: 11.73 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 15W, T7 Incandescent Light Bulb (15T7C/120V)
- BULBRITE 15w Dimmable Frost A19 LED Light Bulbs Medium (E26) Base, 3000K Soft White Light, 1600 Lumens, 4PK (862737)
- JESCO SLEEK LED 24" 6000K 120V AC. Under Cabinet lighting Fixture (SG-LED-24/60-W)
- ILC Replacement for Zeiss Axiovert 100 Halogen replacement light bulb lamp (AXIOVERT 100 HALOGEN ZEISS)
- PATIO LIVING Patio Living Concepts 56097 60 x2 in. Malibu Outdoor Floor Lamp with Bronze Resin Body & Natural Canvas Sunbrella Shade Cover (56097)
- QUOIZEL Larissa Floor Lamp (TF879F)
- HASTINGS HOME Hastings Home Hairpin Legs End Table Floor Lamp with USB Port (456528FCL)
- SIMPLE DESIGNS 62.5" Shelf Storage Floor Lamp with 2 USB Charging Ports, 1 Charging Outlet and Linen Shade, White (LF2010-WHT)
- ELK SIGNATURE Regus 51'' High 1-Light Outdoor Floor Lamp - Antique Gray - Includes LED Bulb (D4390-LED)
- ET2 Pirouette 1-Light 9.25" Wide Black Floor Lamp (E24159-BK)
- BEDFORD HOME Bedford Home 72A-0820 Sunlight Floor Lamp; 5 ft. - White (72A-0820)
- Lavish Home Floor Lamps