Lavish Home 72-6820 6 ft. Natural Full Spectrum Sunlight Reading & Crafting Floor Lamp; Beige
Mfr # 72-6820
Zoro # G703909416
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavish Home
- MFR # 72-6820
- Zoro # G703909416
- UPC # 886511681866
- Country of Origin Unknown
- Category Floor Lamps
Description
Lavish home brings you form and function with the natural full spectrum sunlight reading floor lamp that produces pure bright white illumination making colors appear more vibrant while reducing eye strain and fatigue. The supplied 27-watt cfl bulb gives as much light as an ordinary 150-watt bulb, but uses far less energy. This bulb can last up to 5,000 hours, 5x longer than other bulbs. The flexible gooseneck design lets you adjust the lamp to any angle to direct light where you need it. Perfect for reading, working, or doing intricate craftwork. A must-have addition to your home or office, this lamp provides natural full spectrum daylight hues, brightening even rooms that have minimal sun exposure.
Natural Light- Sun lamp provides pure bright, natural light, making it easier to see while eliminating eye stress and fatigue. The energy-saving replaceable cfl-27w bulb included is 1300 lumens, which is a light appearance of 6500k, equivalent to daylight and the natural sun. Perfect for working, reading, or intricate craftwork.
- Adjustable gooseneck lets you pivot lamp head up, down or side-to-side over a variety of tasks, and gives you the control to direct light where you need it. Great for bedrooms, living rooms, or offices.
- Simple on/off switch located on the adjustable tilting lamp head. Less than five minutes to assemble. Please consult easy-to-follow user manual, video, and installation steps for your reference.
- Color: Beige
- Size: 6'
- Lamp Dimension: 72" x 10" x 9"
- Weight: 11.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Rechargeable Battery Kit, USB Cord Type (22010)
- SYLVANIA T8 Fluorescent 30Pk (FO32/850/ECO)
- LUMAPRO LUMAPRO 10W, S11 Incandescent Light Bulb (4RZZ1)
- ILC Replacement for Osram Sylvania Tp9a (TP9A OSRAM SYLVANIA)
- HASTINGS HOME Natural Full Spectrum Sunlight Reading Floor Lamp by Hastings Home (Light Woodgrain) (297560WIF)
- ET2 Cage 1-Light 20.5" Wide White / Navaho White Floor Lamp (E20576-WTNW)
- CAL LIGHTING Silverton Arc Floor Lamp With Glass Shades (Edison Bulbs Included) (BO-2668-3L-RU)
- SIMPLE DESIGNS Floor Lamp with Reading Light, Silver (LF2000-SLV)
- ESTALLAR Tall Black Wood Floor Lamp with Two Shelves (ES2627506)
- OTTLITE 18w EasyView Craft Floor Lamp (W9437T-SHPR)
- DESIGN TOSCANO Gladstone Manor Floor Lamp (NE190059)
- Lavish Home Floor Lamps