Shop All Sheets and Pillow Cases
Lavish Home
Lavish Home 69-08-R Silicone Oven Mitts Extra Long Professional Quality Heat Resistant with Quilted Lining & 2-Sided Textured Grip; Dark Red
Mfr # 69-08-R
Zoro # G903908127
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavish Home
- MFR # 69-08-R
- Zoro # G903908127
- UPC # 191344122548
- Country of Origin Unknown
- Category Sheets and Pillow Cases
Description
Lavish home silicone oven mitts are comfortable, durable and designed to provide maximum protection for your safety. The extra-long styling plus the quilted cotton lining provide extra protection for your hands, wrists and forearms. We have added a textured grip surface to both sides of our mitts so that either glove will fit your left or right hand.
Heat resistant and water proof- Our silicone oven mitts are , food safe, heat resistant up to 482 degrees fahrenheit (250c) and have a 100% waterproof exterior. This makes this oven mitt set an essential addition to your kitchen for easily and safely removing baking dishes, or pots and pans, from the oven or stove.
- We made our oven mitts are extra-long to protect your hands and arms from steam, hot surfaces, hot liquids and a hot oven racks. We added a textured grip on both sides so that each glove fits either hand so you can always have the correct one. The cotton quilted lining adds an extra layer of protection and provides a flexible and comfortable fit.
- Our durable silicone oven mitts can be machine washed and dried. We also added a loop so you can hang them in a convenient location so they are always within reach.
- Color: Dark Red
- Material: Silicone & Cotton
- Length: 14.75 x 5.5 in.
- Weight: 0.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPRESSIONS BY LUXOR TREASURES Egyptian Cotton 1500 Thread Count Solid Sheet Set King-White (1500KGSH SLWH)
- TEACHER CREATED RESOURCES Spot On Footprints Carpet Markers (TCR77470)
- FLOORTEX Chair Mat 48"x48", Rectangular Shape, Clear, for Hard Floor (FR1212119ER)
- SOUTHWIRE Out Twist Photo Sensor (L4700WD)
- LAVISH HOME Lavish Home 66-90-Q-BL Hypoallergenic Bed Linens with Deep Pocket Fitted Sheet & Embossed Design Brushed Microfiber Sheets Set; Blue - 4 Piece (66-90-Q-BL)
- LAVISH HOME Lavish Home 64-PREGN-COV-CTNP Full Body Pillow Cover-U-Shaped Soft Cotton Replacement Pillowcase - Pink (64-PREGN-COV-CTNP)
- IMPRESSIONS BY LUXOR TREASURES 530 Thread Count Egyptian Cotton Full Sheet Set Solid Gold (530FLSH SLGL)
- MARTEX Sheet, XL Full, Bone, 15" Pocket, 54" W, PK6 (1A05329)
- KATHY IRELAND 6 Piece Brushed Microfiber Sheet Set - Queen - Light Grey (1298QNLIGR)
- HASTINGS HOME Hastings Home Cotton Candy Machine (220649MWP)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Twin - Silver (1300)
- Lavish Home Sheets and Pillow Cases