Shop All Patio Dining Chairs & Stools
Lavish Home
Lavish Home 69-05-T Memory Foam Chair Cushion for Dining Room; Kitchen; Outdoor Patio & Desk Chairs - Taupe
Mfr # 69-05-T
Zoro # G703917497
original price:
$34.69
5% off
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lavish Home
- MFR # 69-05-T
- Zoro # G703917497
- UPC # 886511981898
- Country of Origin Unknown
- Category Patio Dining Chairs & Stools
Description
Add some color and comfort to your kitchen, outdoor patio, or desk chairs with the help of this memory foam chair cushion by lavish home. All cushions with two chair ties and a non-slip bottom to ensure that your chair pad wont move unexpectedly. Every lavish home seat cushion is machine washable ensuring that cleaning will be kept simple, effective, and fast.
Features- Machine washable pad with nonslip back
- Comfortable memory foam
- Eliminate slipping
- Machine washable
- Color: Taupe
- Material: Polyester fleece
- Memory foam thickness: 1"
- Dimensions: 15.5" W x 15.5"L
- Weight: 0.57 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Heavy Duty Drag Harrow, 4 Ft. W x 5 Ft. L (46V236)
- UNION TOOLS Scoop Shovel, 15 in L Steel Blade, North American Hardwood Handle (50139)
- ZORO SELECT Bicycle Storage, 91inHx100-3/8inWx96inD (49P401)
- AFTERMARKET A-, Fuel Gauge Fits David Brown 1200 880 990 995 1410 500 640 (AL24294)
- WALKER EDISON FURNITURE Outdoor Chevron Chair; Grey Wash - 35 x 25 x 25 in. (OWC2VINGW)
- ALATERRE FURNITURE Kokoli All-Weather Conversation Set with Set of 2 Chairs with Ottomans and 17"H Accent Table (AWWG01GG)
- FLASH FURNITURE Gael Commercial Grade 2 Pack Yellow Metal Indoor-Outdoor Chair (2-CH-61200-18-YL-GG)
- W HOME W Home SW1912WTSET2 70 in. Adirondack Patio Chair; White (SW1912WTSET2)
- ALATERRE FURNITURE Asti All-Weather Wicker 4-Piece Outdoor Seating Set, Weight: 84.62 (AWWF033FF)
- FLASH FURNITURE 4 Pack 30" High Red Metal Indoor-Outdoor Barstool (4-CH-31320-30GB-RED-GG)
- FABULAXE Modern Plastic Outdoor Dining Chair with Open U Shaped Back, Red (QI004228.RD)
- Lavish Home Outdoor Chairs