Shop All Patio Dining Chairs & Stools
Lavish Home
Lavish Home 69-05-BL Memory Foam Chair Cushion for Dining Room; Kitchen; Outdoor Patio & Desk Chairs - Blue
Mfr # 69-05-BL
Zoro # G603917504
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lavish Home
- MFR # 69-05-BL
- Zoro # G603917504
- UPC # 886511981874
- Country of Origin Unknown
- Category Patio Dining Chairs & Stools
Description
Add some color and comfort to your kitchen, outdoor patio, or desk chairs with the help of this memory foam chair cushion by lavish home. All cushions with two chair ties and a non-slip bottom to ensure that your chair pad wont move unexpectedly. Every lavish home seat cushion is machine washable ensuring that cleaning will be kept simple, effective, and fast.
Features- Machine washable pad with nonslip back
- Comfortable memory foam
- Eliminate slipping
- Machine washable
- Color: Blue
- Material: Polyester fleece
- Memory foam thickness: 1"
- Dimensions: 15.5" W x 15.5"L
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Field Rake, 30", 66" Blue Handle (12030)
- DB ELECTRICAL Water Pump for Kubota B21 Indust/Const, B2301HSD, B2320DT 16251-73034 (1906-6235)
- NYLABONE Textured Ring Bone Dog Chew Chicken Extra Small 4" x 2" x 0.5" (NCF901P)
- YARD BUTLER Free Standing Swivel Reel with Patio Base (ISRPB-360)
- FLASH FURNITURE Gael Commercial Grade Yellow Metal Indoor-Outdoor Chair (CH-61200-18-YL-GG)
- ALATERRE FURNITURE Windham All-Weather Wicker Outdoor 26"H Cocktail Table with Glass Top (AWWA04AA)
- LANCASTER TABLE & SEATING Silver Outdoor Arm Chair (427CTSARMCHM)
- LANCASTER TABLE & SEATING Yellow Powder Coated Aluminum Outdoor Side Chair (427CALUSDYL)
- FLASH FURNITURE Gael Commercial Grade 2 Pack Blue Metal Indoor-Outdoor Chair (2-CH-61200-18-BL-GG)
- FLASH FURNITURE 4PK Black Outdoor Barstools with Flex Material (4-JJ-092H-GG)
- LETRIGHT INDUSTRIALRP FS NVY Stack Chair (755.0071.003)
- Lavish Home Patio Dining Chairs & Stools