Shop All Patio Dining Chairs & Stools
Lavish Home
Lavish Home 69-05-B Memory Foam Chair Cushion for Dining Room; Kitchen; Outdoor Patio & Desk Chairs - Beige
Mfr # 69-05-B
Zoro # G403917537
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lavish Home
- MFR # 69-05-B
- Zoro # G403917537
- UPC # 886511981904
- Country of Origin Unknown
- Category Patio Dining Chairs & Stools
Description
Add some color and comfort to your kitchen, outdoor patio, or desk chairs with the help of this memory foam chair cushion by lavish home. All cushions with two chair ties and a non-slip bottom to ensure that your chair pad wont move unexpectedly. Every lavish home seat cushion is machine washable ensuring that cleaning will be kept simple, effective, and fast.
Features- Machine washable pad with nonslip back
- Comfortable memory foam
- Eliminate slipping
- Machine washable
- Color: Beige
- Material: Polyester fleece
- Memory foam thickness: 1"
- Dimensions: 15.5" W x 15.5"L
- Weight: 0.65 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER D/D Oil Filter (52 050 02-S)
- STENS Engine Maintenance Kit Replaces Kawasaki 99969-6344, 785-654 (785-654)
- STENS Flat Idler For Exmark Lazer Z Mowers 109-8590, 116-9639 Mowers (280-737)
- WESTWARD 31/64 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, Hose Not Included Hose Length (12U473)
- ALATERRE FURNITURE Albany All-Weather Wicker Outdoor Gray 26"H Square Cocktail Table with Glass Top (AWWD05DD)
- LANCASTER TABLE & SEATING Harbor Gray Outdoor Side Chair (427CSMSDGRY)
- FLASH FURNITURE 30" High Black Metal Barstool with Slat Back (CH-61200-30-BK-GG)
- VIFAH Malibu Outdoor Garden Stacking Armchair, 4PK (V1080)
- FLASH FURNITURE 2PK Black Outdoor Barstools with Flex Material (2-JJ-092H-GG)
- ALATERRE FURNITURE Canaan All-Weather Wicker Outdoor 26" Square Ottoman with Cushion (AWWC09CC)
- FABULAXE Modern Plastic Outdoor Dining Chair with Open Oval Back Design, Blue (QI004226.BL)
- Lavish Home Patio Furniture