Shop All Kitchen Towels & Dishcloths
Lavish Home
Lavish Home 69-02 28 x 16.5 in. 100 Percent Cotton Terry Kitchen Towel Wash Cloth Set - 8 Piece
Mfr # 69-02
Zoro # G903781270
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavish Home
- MFR # 69-02
- Zoro # G903781270
- UPC # 886511867062
- Country of Origin Unknown
- Category Kitchen Towels & Dishcloths
Description
Keep your kitchen spotless and stylish with the 100% cotton chevron terry kitchen towel set from lavish home. These truly absorbent towels are attractive and practical to hang out to dry in plain sight. Woven from 100% cotton loops with a chevron weave in white, featuring stripes in rich royal blue, rustic red, earthy brown and rich black.
Features- 100% cotton
- Chevron weave
- 8 piece
- Wash before first use, machine wash warm with like colors, do not bleach, tumble dry.
- Size: 28 x 16.5"
- Weight: 2.11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Translucent Plastic Cold Cup 7 oz., Pk100 (BWK TRANSCUP7)
- CRESTWARE Utility Knife, Serrated, 3-1/2 in. L, White (KN06)
- HOFFMASTER Fluted Hot Dog Tray, White, 6", PK500 (BLHDMWSP)
- CRESTWARE Colander, 3 qt., 3-3/4 in. H, Steel (COL03)
- MR. MJS TRADING Mr. MJs Trading AG-32295 2 Tea Towels Plus 2 Dish Cloths Set; Berryvine Burgundy (AG-32295)
- RITZ Paprika Cotton Kitchen Towel (17583)
- CAROLINES TREASURES Red Beans & Rice Dish Drying Mat (8536DDM)
- RITZ White Microfiber Solid Kitchen Towel , 4PK (90122)
- CAROLINES TREASURES Maltese Gray Embroidered Kitchen Towel (BB3436GYTWE)
- MONARCH Ribbed Utility Bar Mop Towels Red stripe , 4PK (SC-UC-RED)
- MONARCH Qwick Wick Bar Mop Towels Black Stripe , 12PK (N030-W65BLK-5DZ)
- Lavish Home Kitchen Towels & Dishcloths