Lavish Home 69-006DC 12.5 x 12.5 in. 100 Percent Cotton Kitchen Dish Cloth With Waffle Weave; Multi-Color - Set of 16
Mfr # 69-006DC
Zoro # G103781360
Product Information
- Brand Lavish Home
- MFR # 69-006DC
- Zoro # G103781360
- Country of Origin China
- Category Kitchen Towels & Dishcloths
Description
Stylishly stock your kitchen and home with this Kitchen Dish Cloth Set by Lavish Home. These versatile dishcloths are made of super absorbent 100% cotton and feature a chic waffle, providing a modern pattern as well as an enhanced texture for cleaning and drying. This stylish pack of 16 wash cloths feature 8 white towels with striping in four attractive colors (red, yellow, blue and green) and 8 coordinating solid color cloths. These multipurpose towels have a traditional look that is sure to instantly refresh and complement any decor. They can also serve as festive hand towels and make the perfect housewarming gift!
Features- Absorbent 100 Percent Cotton Kitchen Dish Wash Cloth with Chevron Weave Pattern
- Set of 16
- Stylishly stock your kitchen and home with this pack of 16 wash cloths that feature 8 white towels striped in four attractive colors (red, yellow, blue and green) and 8 coordinating solid color cloths.
- These towels feature a soft but absorbent fabric that can easily tackle your washing, drying and cleaning tasks, yet gentle enough for use on handwash-only cookware or to dry off herbs and vegetables after rinsing.
- Woven from 100% combed cotton loops with a waffle weave pattern that is made to prevent unraveling and a well-constructed hem, these truly absorbent washcloths are attractive and practical kitchen helpers.
- This handy dish cloth set is machine washable for added convenience. We suggest washing before their first use in cold water with like colors, tumble dry low and never use bleach on these dish towels.
- Color: (2) Red, (2) Yellow, (2) Blue, (2) Green, (2) White & Red Stripes, (2) White & Yellow Stripes, (2) White & Blue Stripes, (2) White & Green Stripes
- Size: 12.5 x 12.5 in.
- Material: 100% 380GSM Cotton
- Dimension: 12.5" L x 12.5"
- Weight: 1.36 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MART CART Retrofit Kit, Courtney To Gi, (280-0129)
- ALLPOINTS Condensate Evaporator 117V 300W (341368)
- T&S BRASS Swivel Kit, 3/8 Npt X 50' Hose Reel (019561-45)
- FETCO Control Brd, Water Level, 120V For - Part# 1108-00003-00 (1108-00003-00)
- LAVISH HOME Lavish Home 69-02 28 x 16.5 in. 100 Percent Cotton Terry Kitchen Towel Wash Cloth Set - 8 Piece (69-02)
- RITZ Cactus Cotton Check Dish Cloth , 2PK (27230)
- RITZ White Microfiber Solid Kitchen Towel , 4PK (90122)
- R & R TEXTILE Kitchen Towel, 17x27 In, Jacquard, PK12 (41700)
- CAROLINES TREASURES Western Cactus Watercolor Dish Drying Mat (BB7369DDM)
- SCOTCH-BRITE 9035-1 Premium Kitchen Cloth (HV108572546)
- MONARCH Herringbone Tea Towels Black Stripe , 12PK (SC-HTBK-24)
- Lavish Home Kitchen Towels & Dishcloths