Shop All Bath and Shower Mats
Lavish Home
Lavish Home 67-19-O 2 by 5 ft. Memory Foam Shag Bath Mat; Orange
Mfr # 67-19-O
Zoro # G303685307
product price: $49.59
/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavish Home
- MFR # 67-19-O
- Zoro # G303685307
- UPC # 886511776661
- Country of Origin Unknown
- Category Bath and Shower Mats
Description
Step out of your tub and into luxury with the lavish home memory foam shag bath mat by lavish home. Add a bold pop of style with high pile polyester chenille shag rugs. Featuring a soft and absorbent top layer of polyester chenille and a memory foam core bringing you maximum comfort while you dry off and get ready to start your day.
Features- Super plush polyester chenille
- Memory foam core
- Non-slip backing
- Machine wash cold, gentle cycle, do not bleach, line or tumble dry low, cool iron if necessary
- Color: Orange
- Pile Height: 1"
- Size: 2' by 5'
- Dimension: 24" x 60" x 1.25"
- Weight: 4.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO The Wild West Sharp Shooter Sculpture (QL13923)
- LORELL Seat Cover, Antimicrobial, 19"x19", Black (LLR00598)
- KENNEY MFG Kenney Walden 1" Premium Decorative Window Curtain Rod, 48-86", Pewter (KN85166)
- AMERIHOME Modern Curvy Bar Stool (BS2440)
- LAVISH HOME Lavish Home 67-10-BL 2 Piece Memory Foam Bath Mat Set - Black (67-10-BL)
- KITTRICH 17X36 Blu Grip Bath Mat (BMAT-C4N01-04)
- HASTINGS HOME Microfiber Memory Foam Bathmat, Oversized Padded Nonslip Accent Rug Wave Pattern, for Home (Ivory) (601795WTT)
- KENNEY MFG Non-Slip Bath, Shower, and Tub Mat with Suction Cups, Grey Smoke (KN67245)
- KENNEY MFG Non-Slip Semi-Brushed Bath Mat, Clear Blue (KN61298V2)
- HASTINGS HOME Hastings Home 100 Percent Cotton Trellis Bathroom Mat - 24x60 inches - Black (663069MER)
- SUPERIOR Cotton 2-Piece Bath Rug Set Forest Green (BATHRUG-2PC-FG)
- Lavish Home Bath and Shower Mats